Buy more than* S$200* and get FREE SHIPPING

Grease Nipple A Type, Sus303

...see all>
Product Options
ADD TO CART
Material Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS303 7 M6x0.75 13.5 AType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-M6x0.75-SUS 09251444 4.99 SGD
Shipped after 2018-04-27
SUS303 - 3/8PT 25 AType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-3/8PT-SUS 09251426 22.99 SGD
Shipped after 2018-04-27
- - - - -   1PC 1 A-1/4PT-SUS 09251417 12.99 SGD
In stock
SUS303 10 1/8PT 20 A-form   1PC 1 A-1/8PT-SUS 09251401 5.99 SGD
In stock
SUS303 7 M6x1.0 13.5 A-TYPE   1PC 1 A-M6x1.0-SUS 09251435 4.99 SGD
In stock
SUS303 8 UNF1/4 13.5 A-form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-UNF-1/4-SUS 09251453 4.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products