Buy more than* S$200* and get FREE SHIPPING

Grease Nipple A Type, Brass

4.64 (11)
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Specification
Brass
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1/8PT 20 A-type DISSEMINATION PRODUCTS 1PC 1 A-1/8PT JIS 09251541 1.99 SGD
In stock
14 1/4PT 25 A-type DISSEMINATION PRODUCTS 1PC 1 A-1/4PT JIS 09251557 2.99 SGD
In stock
10 1/8PF 14.5 A type Dissemination products 1PC 1 A-1/8PF 09251566 0.99 SGD
In stock
14 1/4PF 20 A type Dissemination products 1PC 1 A-1/4PF 09251575 2.99 SGD
In stock
17 3/8PT 25 A type Dissemination products 1PC 1 A-3/8PT 09251584 3.99 SGD
In stock
8 M6x10 14.2 A type Dissemination products 1PC 1 A-M6x1.0 09251593 0.99 SGD
In stock
7 M6x0.75 13.5 A type Dissemination products 1PC 1 A-M6x0.75 09251602 0.99 SGD
Shipped after 2018-06-07
- UNF1/4 13.5 A-type DISSEMINATION PRODUCTS 1PC 1 A-UNF-1/4 09251611 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Grease up damp tilt
5
From Japan
On 2018-02-15 19:38:08
I usually purchased at a car repair shop, dealer, but it is not to say that there is no monotaro! I am happy to purchase cheap as it is a consumable item. I also want to buy it.
This review is about item#9251602.
For cars it is M6.
3
From Japan
On 2017-12-10 20:37:48
It is this evaluation because I do not know well until I try to buy to see which sizes fit.
This review is about item#9251602.
Machine maintenance
5
From Japan
On 2017-10-13 22:02:50
Usually, I asked for various sizes to lubricate where I did not use, but as grease guns could be used, the usability improved and maintenance became easier.
This review is about item#9251593.
Replace the grease nipple in the bearing part of the rotating roll
5
From Japan
On 2017-05-27 17:47:36
I exchanged all 60 grease nipples of the machine I have been using for over 10 years. I was satisfied because the grease entering well and the size was perfect.
This review is about item#9251566.
Air Conditioning Equipment
5
From Japan
On 2017-04-11 20:28:03
Several times, although I have purchased it, I can use it without any problem.
This review is about item#9251593.
As a grease nipple for dumping
4
From Japan
On 2016-12-14 15:40:36
Although it is a no brand, there is no problem for using firmly. If there is not much price difference from genuine products, it should be a little cheaper.
This review is about item#9251593.
As a grease nipple for dumping
4
From Japan
On 2016-12-13 16:20:09
Product itself can be used without problems. I am thankful that the price is cheaper.
This review is about item#9251602.
Grease up
5
From Japan
On 2016-10-30 19:58:46
It is newly established in a place where there is no nipple by spline.
This review is about item#9251593.
I use it for the crack grout of the building.
5
From Japan
On 2015-10-29 17:46:11
You can repair it even after finishing the exterior. Strength is also satisfactory.
This review is about item#09251593.
Install in the hole of the pillow block.
5
From Japan
On 2015-08-02 09:47:38
We were able to feed lubricant without problems.
This review is about item#09251541.

Related Products