Buy more than* S$200* and get FREE SHIPPING

Grease Nipple C Type, With Brass Plating

5.00 (3)
Purpose
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
Specification
Brass plating
...see all
Product Options
ADD TO CART
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1/8PT 21 C-form 1PC 1 C-1/8PT-M JIS 09251882 1.85 SGD
Shipped after 2017-05-29
10 1/8PT 16 C type 1PC 1 C-1/8PT-M 09251891 1.55 SGD
Shipped after 2017-05-29
14 1/4PT 24 C-form 1PC 1 C-1/4PT-M 09251907 3.41 SGD
Shipped after 2017-05-29
17 3/8PT 25 C-form 1PC 1 C-3/8PT-M 09251916 4.90 SGD
Shipped after 2017-05-29
8 M6x1.0 16.5 C-form 1PC 1 C-M6x1.0-M 09251925 1.54 SGD
Shipped after 2017-05-29
8 M6x0.75 16.5 C-form 1PC 1 C-M6x0.75-M 09251934 1.68 SGD
Shipped after 2017-05-29
- UNF1/4 16.5 C-form 1PC 1 C-UNF-1/4-M 09251943 1.68 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of backhoe
5
From Japan
On 2014-06-12 16:57:30
The price is cheap, there is no leakage of grease and there is no problem.
This review is about item#09251907.
Lubrication
5
From Japan
On 2013-06-09 10:53:35
To use it, remove the tip nipple part and connect another joint. This grease nipple is very good because it is M6XP 0.75 because the female screw which removed the nipple is applied against the joint screw.
This review is about item#09251925.
Track maintenance
5
From Japan
On 2011-08-19 22:56:03
Exactly.
This review is about item#09251891.

Related Products