Buy more than* S$200* and get FREE SHIPPING

Grease Nipple C Type, Brass

2.75 (4)
Specification
Brass
Application
Mounting on machine tools, bearings, etc., and inject grease with grease pump etc
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Dimensions Dimensions L (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3/8PT 25 CType 1PC 1 C-3/8PT 09251986 4.99 SGD
In stock
10 1/8PT 21 C type 1PC 1 C-1/8PT JIS 09251952 1.99 SGD
In stock
10 1/8PT 16 C-form 1PC 1 C-1/8PT 09251961 1.99 SGD
In stock
14 1/4PT 24 C type 1PC 1 C-1/4PT 09251977 3.99 SGD
In stock
8 M6x1.0 16.5 C-form 1PC 1 C-M6x1.0 09251995 1.99 SGD
In stock
8 M6x0.75 16.5 C type 1PC 1 C-M6x0.75 09252004 1.99 SGD
In stock
- UNF1/4 16.5 C-form 1PC 1 C-UNF-1/4 09252013 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
maintenance
1
From Japan
On 2017-07-20 13:48:22
I bought 40 pieces. Seven of them were different types
This review is about item#9251952.
Car maintenance
5
From Japan
On 2016-11-23 17:48:55
It is used for grease up around the suspension of the PC 56T. It was good because it was an angle I did not get at the home center. Naturally grease-up also became comfortable and reliable.
This review is about item#9251995.
Is there a use other than grease nipple?
4
From Japan
On 2012-10-16 18:52:57
It is hard to put a tape a few times if you roll it 2 or 3 times. I would like to increase the taper of the screw a little more.
This review is about item#09251961.
Grease up of ball joint
1
From Japan
On 2010-09-29 10:06:10
Because it is M6, I thought that the spanner was 10 mm clearly. There is nothing you can not use, but it is better to specify dimensions
This review is about item#09251995.

Related Products