Buy more than* S$200* and get FREE SHIPPING

Ball-In Oil Cup

3.67 (3)
Purpose
For oil pouring into hydraulic pressure equipment
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimensions A (mm) Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.5 5.3 4.75 5.5 5.8 3/16 1PC 1 NBC-15 09252424 0.98 SGD
5.5 0.7 6.6 6.35 7.5 7.3 1/4 1PC 1 NBC-02 09252433 1.09 SGD
6.6 1 8 7.95 9 9 5/16 1PC 1 NBC-25 09252442 1.24 SGD
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-05-09 22:30:27
Because it is a consumable part, exchange it in your free time. Change more and more. But once in a few years. However, it is regrettable that it is discontinued. I wonder if the stock will expire. Ball entrance Oil cup is lubricated using what is Rom pump, but it is regrettable that there is no handling of itself. Oil is coming out also in Rom pump. Like wanting to buy it, I'd like to fix it. . .
This review is about item#09252451.
Conservation of general purpose machinery
1
From Japan
On 2016-04-02 09:21:07
The most popular size of general-purpose machinery in Japan is 3/8 and the next is 1/2. For some reason, we are currently in trouble because it is not handled at only two points. If you can not line up please handle "Kurita made". It is currently purchased at the tool shop, but if it is small, the shipping cost of the purchase seems to be exerted on Moro, and the goods of several hundred yen become expensive and closed. In the case that the demanded item is not handled, the matter that "Dafty Mechanic Oil" dealt with only clay 68 is managed by two petitions including me ... Thank you for your consideration
This review is about item#09252451.
Maintenance of machine tools
5
From Japan
On 2012-05-10 22:24:19
It was an old machine, because the ball part was broken, I exchanged it. I am very satisfied. I would like you to sell large sizes as well.
This review is about item#09252442.

Related Products