Buy more than* S$200* and get FREE SHIPPING

Sign Label Seal That Can Be Used Outside, For Laser Printing

5.00 (2)
Material
Polyester film
...see all
Product Options
ADD TO CART
Lanel Size (mm) Sheet Size (mm) Type Thickness (mm) Application Purpose Number of Labels Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) Sheet Size (mm) Type Thickness (mm) Application Purpose Number of Labels Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x33.9 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 PL warning label - 120 sheets (24 sides x5 sheets) 24 sides 1PC(5Sheet) 1 31068 09254086 12.93 SGD
In stock
152x117 A4(210x297) Reed shape 0.16 (label card section) 0.08 Sign sticker Creates safety, warning, and alert signs - Two faces 1PC(5Sheet) 1 31062 09254025 13.04 SGD
In stock
94x282 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 Rectangle indicator, name plates etc. Creates safety, warning, and alert signs 10 sheets (2 sides x5 sheets) 2 Sides 1PC(5Sheet) 1 31061 09254016 12.93 SGD
In stock
196x78 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 Rectangle indicator, name plates etc. Creates safety, warning, and alert signs 15 sheets (3 sides x5 sheets) 3 Sides 1PC(5Sheet) 1 31063 09254034 12.93 SGD
In stock
170x60 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 Recycling stickers Creates safety, warning, and alert signs 20 sheets (4 sides x5 sheets) 4-Sided 1PC(5Sheet) 1 31064 09254043 12.93 SGD
In stock
92x92 A4 (210x297) Square 0.16 (Labels, cards,)0.08 Sign sticker Creates safety, warning, and alert signs 30 sheets (6 surface x5 sheet) 6 surface 1PC(5Sheet) 1 31065 09254052 12.93 SGD
In stock
100x50 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 PL warning label Creates safety, warning, and alert signs 50 sheets (10 sides x5 sheets) 10 sides 1PC(5Sheet) 1 31066 09254061 12.93 SGD
In stock
98x28 A4(210x297) Strip type 0.16 (Labels, cards,)0.08 Creates safety, warning, and alert signs Creates safety, warning, and alert signs 100 sheets (20 sides x5 sheets) 20 Sides 1PC(5Sheet) 1 31067 09254077 12.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Company name on the construction vehicle is affixed on the magnetic plate by printing company name.
5
From Japan
On 2016-03-01 21:32:38
I put it on both sides of the car and have it quite well even if it is struck by the rain. I have about six months. I have enough ink, but most of the patterns that water fills the gap of the seal and it will peel off because it swells.
This review is about item#09254061.
Sign sticker in warehouse
5
From Japan
On 2007-11-16 09:28:59
I thought and tried using it immediately. I downloaded the software, I was a bit uneasy, but there was also a manual so I could do it without problems. This time I made a helmet sticker with "no trespassing" and "burnable garbage". I could make only the required number of cheap cheaply I could do it myself, so I thought that it would not be a problem if it hurried in this case.

Related Products