Buy more than* S$200* and get FREE SHIPPING

Krypton Bulb Lamp

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
0.5
Rated Voltage (V)
2.5
Rating
0.5A, 2.5V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 MB-25P5K/2B 09252975 4.23 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of light bulb of flashlight
5
From Japan
On 2016-03-08 19:15:09
The type of handling of this type of light bulb has also decreased. Also on this site.
This review is about item#09252975.

Related Products