Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Medium Pressure Ball Valve, Lever Handle

5.00 (2)
Material (ball seal)
PTFE
Material (nuts)
S10C
Material (handle)
SPHC+PVC
Material (O-Rings)
FPM
Material (adapter)
C3711
Maximum Working Pressure (MPa)
4
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Weight (kg) Bore Diameter (phi mm) Shape Fluid Material (ball) Dimensions p (mm) Dimension T (mm) Dimension F (mm) Nominal Diameter (B) Material (body) Dimension H (mm) Material (stem) Dimensions L (mm) Vacuum Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Weight (kg) Bore Diameter (phi mm) Shape Fluid Material (ball) Dimensions p (mm) Dimension T (mm) Dimension F (mm) Nominal Diameter (B) Material (body) Dimension H (mm) Material (stem) Dimensions L (mm) Vacuum Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 - 30 - - Brass / Cr plated 23 49 158 1-1/4 Brass / Ni plated 73 Brass / Ni plated 93 10-3Torr 1PC 1 4933 32 42 09315704 63.99 SGD
In stock
40 - 36 - - Brass / Cr plated 23 54 158 1-1/2 Brass / Ni plated 79 Brass / Ni plated 102 10-3Torr 1PC 1 4933 40 49 09315713 81.99 SGD
In stock
8 0.15 8 Screwed type Air, oil, gas, other Brass / Cr plating 12 20 82 2013/01/04 Brass / Ni plating 38 Brass / Ni plating 45 10<sup>-3</sup>Torr 1PC 1 4933 08 13 09315652 17.99 SGD
In stock
10 0.135 9.5 Screwed type Air, oil, gas, other Brass / Cr plating 12 20 82 2013/03/08 Brass / Ni plating 38 Brass / Ni plating 45 10<sup>-3</sup>Torr 1PC 1 4933 10 17 09315661 18.99 SGD
In stock
15 0.23 15 Screwed type Air, oil, gas, other Brass / Cr plating 15.5 25 100 2014/01/02 Brass / Ni plating 43 Brass / Ni plating 59 10<sup>-3</sup>Torr 1PC 1 4933 15 21 09315677 23.99 SGD
In stock
20 0.365 19 Screwed type Air, oil, gas, other Brass / Cr plating 17 31 120 2013/03/04 Brass / Ni plating 50 Brass / Ni plating 64 10<sup>-3</sup>Torr 1PC 1 4933 20 27 09315686 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping assembly
5
From Japan
On 2017-12-01 14:56:51
It is very good as it can be purchased from 1 shipment on the day shipping.
This review is about item#9315677.
Used in the middle of air piping.
5
From Japan
On 2014-12-16 13:10:02
good
This review is about item#09315652.

Related Products