Buy more than* S$200* and get FREE SHIPPING

Compact Ball Valve

Material (retainer sheet)
Teflon
Material (body sheet)
PTFE
Material (retainer nut)
Brass/PTFE
Material (handle)
Nylon
Material (stem)
Brass
Material (O-Rings)
FPM
Fluid
Air, gas, oil, others
Dimensions E (mm)
22.5
Maximum Working Pressure (MPa)
3
...see all
Product Options
ADD TO CART
Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (body) Weight (kg) Nominal Diameter (A) Shape Bore Diameter (phi mm) Dimension G(mm) Dimensions I (mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (body) Weight (kg) Nominal Diameter (A) Shape Bore Diameter (phi mm) Dimension G(mm) Dimensions I (mm) Material (ball) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 1/8 31 43.5 Brass/ Cr plating 0.116 6 Screwed Type 6 23 11 Brass/ Cr plating 1PC 1 4982 06 10 09315817 9.79 SGD
In stock
21 1/4 31 43.5 Brass / Cr plating 0.106 8 - 8 23 12 Brass / Cr plating 1PC 1 4982 08 13 09315826 9.79 SGD
In stock
21 3/8 31 43.5 Brass / Cr plating 0.092 8 - 8 23 12 Brass / Cr plating 1PC 1 4982 08 17 09315835 11.51 SGD
In stock
25 1/2 33 53.5 Brass/ Cr plating 0.148 10 - 10 28 15.5 Brass/ Cr plating 1PC 1 4982 10 21 09315844 13.14 SGD
In stock
ADD TO CART

Related Products