Buy more than* S$200* and get FREE SHIPPING

Medium Pressure Ball Valve, Butterfly Handle

Material (ball seal)
PTFE
Material (nuts)
S10C
Material (handle)
SPHC+PVC
Material (O-Rings)
FPM
Material (adapter)
C3711
Maximum Working Pressure (MPa)
4
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Weight (kg) Bore Diameter (phi mm) Shape Fluid Material (ball) Dimensions p (mm) Dimension T (mm) Dimension F (mm) Nominal Diameter (B) Material (body) Dimension H (mm) Material (stem) Dimensions L (mm) Vacuum Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Weight (kg) Bore Diameter (phi mm) Shape Fluid Material (ball) Dimensions p (mm) Dimension T (mm) Dimension F (mm) Nominal Diameter (B) Material (body) Dimension H (mm) Material (stem) Dimensions L (mm) Vacuum Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 24 - - Brass / Cr plated 21 40 60 1 Brass / Ni plated 52 Brass / Ni plated 81 10-3Torr 1PC 1 4933 25 34BH 09315801 34.61 SGD
Shipped after 2017-12-18
8 0.126 8 Screwed Type Air, oil, gas, others Brass/ Cr plating 12 20 50 1/4 Brass/NI plating 39 Brass/NI plating 45 10<sup>-3</sup>Torr 1PC 1 4933 08 13BH 09315765 13.77 SGD
Shipped after 2017-12-18
10 0.111 9.5 Screw Type Air, oil, gas, others Brass / Cr plating 12 20 50 3/8 Brass / nickel plating 39 Brass / nickel plating 45 10<sup>-3</sup>Torr 1PC 1 4933 10 17BH 09315774 14.39 SGD
Shipped after 2017-12-18
15 0.200 15 Screwed Type Air, oil, gas, others Brass/ Cr plating 15.5 25 50 1/2 Brass/NI plating 45 Brass/NI plating 59 10<sup>-3</sup>Torr 1PC 1 4933 15 21BH 09315783 18.80 SGD
Shipped after 2017-12-18
20 0.312 19 Screwed Type Air, oil, gas, others Brass/ Cr plating 17 31 60 3/4 Brass/Ni plating 48 Brass/Ni plating 64 10<sup>-3</sup>Torr 1PC 1 4933 20 27BH 09315792 23.58 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products