Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Full Boa Ball Valve Sus316, Lever Handle

4.33 (3)
Material (body seal)
REINFORCED PTFE
Material (nuts)
SUS304
Material (body)
SCS14(SUS316)
Material (handle)
SCS304
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Materials (cap)
SCS14(SUS316)
Material (ball)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (kg) Shape Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (kg) Shape Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to +220 - - 32 50 32 156 1 1/4 84 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4823 32 42JP 09315905 199.90 SGD
Shipped after 2017-05-10
-10 to +220 1.75 Screwed type 40 55 38 192 1.5 97 113   1PC 1 4823 38 49JP 09315914 249.90 SGD
In stock
-10 - +220 2.8 Screwed type 50 68 50 192 2 104 129   1PC 1 4823 50 48JP 09315923 329.90 SGD
In stock
-10 - +220 0.270 Screwed Type 8 22 11.5 106 1/4 55 55   1PC 1 4823 11 13JP 09315853 56.77 SGD
In stock
-10 - +220 0.250 Screw Type 10 22 12.7 106 3/8 56 56   1PC 1 4823 13 17JP 09315862 56.30 SGD
In stock
-10 - +220 0.300 Screwed Type 15 27 15 106 1/2 58 65   1PC 1 4823 15 21JP 09315871 69.69 SGD
In stock
-10 - +220 0.500 Screwed Type 20 32 20 124 3/4 67 74   1PC 1 4823 20 27JP 09315887 84.36 SGD
In stock
-10 - +220 0.800 Screwed Type 25 40 25 156 1 79 85   1PC 1 4823 25 34JP 09315896 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Other water supply, as piping
3
From Japan
On 2017-01-17 14:49:07
So good to be durable, but it will be saved that it is a little more inexpensive.
This review is about item#9315896.
Attachment to our own equipment
5
From Japan
On 2016-07-04 16:20:40
I think that the balance of the contents of goods and price.
This review is about item#09315853.
The tip of the high-pressure washing water pump hose on mounting uses the car wash of large vehicles. It has gained a good reputation from the user.
5
From Japan
On 2014-11-25 15:02:15
Previously had been using the needle type (screwed), because people here have a good operability, is a repeat large.
This review is about item#09315853.

Related Products