Buy more than* S$200* and get FREE SHIPPING

Full Boa Ball Valve

Material (nuts)
SCS304
Material (body)
SCS14(SUS316)
Material (handle)
SCS304
Materials (cap)
SCS14(SUS316)
Material (ball)
SCS14(SUS316)
Dimension F (mm)
62
Maximum Working Pressure (MPa)
6.9
Operating Temperature Range (deg C)
-10-+220
...see all>
Product Options
ADD TO CART
Material (stem) Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Material (body seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (stem) Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Material (body seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS316, (packing) enhanced PTFE 10 22 12.7 3/8 50 56 0.220 Reinforced PTFE 1PC 1 4824 13 17JP 09315941 -
Discontinued
[x]
- 8 22 11.5 1/4 48 55 0.240 - 1pc 1 4824 11 13JP 09315932 -
Discontinued
[x]
- 15 27 15 1/2 52 65 0.270 - 1pc 1 4824 15 21JP 09315957 -
Discontinued
[x]
ADD TO CART

Related Products