Buy more than* S$200* and get FREE SHIPPING

Reduced Ball Valve Sus316, Lever Handle

4.50 (2)
Material (nuts)
SCS304
Material (body)
SCS14(SUS316)
Material (handle)
SCS304
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (insert)
SCS14(SUS316)
Material (ball)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Weight (kg) Shape Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Weight (kg) Shape Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 -10 to +220 - - 50 65 32 130 2 75 1PC 1 4820 32 48JP 09316054 -
Discontinued
[x]
78 -10 to +220 - - 32 49 20 105 1 1/4 64 1PC 1 4820 20 42JP 09316036 -
Discontinued
[x]
83 -10 to +220 - - 40 53 25 130 1 1/2 69 1PC 1 4820 25 49JP 09316045 -
Discontinued
[x]
39 -10 - +220 0.070 Screwed Type 8 18 5 63 1/4 40 1PC 1 4820 05 13JP 09315984 -
Discontinued
[x]
44 -10 - +220 0.110 Screwed Type 10 21 7 73 3/8 40 1PC 1 4820 07 17JP 09315993 -
Discontinued
[x]
56 -10 - +220 0.180 Screwed Type 15 25 9 88 1/2 51 1PC 1 4820 09 21JP 09316002 -
Discontinued
[x]
59 -10 - +220 0.260 Screw Type 20 32 12 88 3/4 55 1PC 1 4820 12 27JP 09316011 -
Discontinued
[x]
71 -10 - +220 0.420 Screwed Type 25 38 16 105 1 58 1PC 1 4820 16 34JP 09316027 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal member of drain pipe
5
From Japan
On 2017-06-24 15:00:52
I do not know because it is not specialty but things look good. There was nothing wrong. I liked the appearance better than the red lever I see often (laugh)
This review is about item#9316027.
It connects to a high pressure washer.
4
From Japan
On 2010-03-06 16:34:47
Maximum working pressure (MPa): 6.9 and it can be used at a higher pressure than other products so we are satisfied at the moment.
This review is about item#09315993.

Related Products