Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reduced Bore Ball Valve Sus316, Butterfly Handle

Material (washer)
"(Spring) SUS304, (thrust) reinforced PTFE"
Material (nuts)
SCS304
Material (body)
SCS14(SUS316)
Material (handle)
SCS304
Material (stem)
SUS316, (PACKING) REINFORCED PTFE
Material (insert)
SCS14(SUS316)
Material (ball)
SCS14(SUS316)
Maximum Working Pressure (MPa)
6.9
Operating Temperature Range (deg C)
-10 - +220
Shape
Screwed Type
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions SW (mm) Bore Diameter (phi mm) Dimension F (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 18 5 52 1/4 28 39 0.060 1PC 1 4821 05 13JP 09316063 -
Discontinued
[x]
10 21 7 54 3/8 30 44 0.100 1PC 1 4821 07 17JP 09316072 -
Discontinued
[x]
15 25 9 58 1/2 33 56 0.170 1PC 1 4821 09 21JP 09316081 -
Discontinued
[x]
20 32 12 58 3/4 37 59 0.250 1PC 1 4821 12 27JP 09316097 -
Discontinued
[x]
25 38 16 73 1 53 71 0.410 1PC 1 4821 16 34JP 09316106 -
Discontinued
[x]
ADD TO CART

Related Products