Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Taps SUS

4.00 (24)
Surface Processing
Homogenized processing
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
Application
For blind holes
...see all>
Product Options
ADD TO CART
Screw Diameter Pitch (mm) Overall Length (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Pitch (mm) Overall Length (mm) Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 0.5 46 19 11 4 1PC 1 SFT-SUS M3x0.5 09253693 6.99 SGD
In stock
M4 0.7 52 21 13 5 1PC 1 SFT-SUS M4x0.7 09253702 6.99 SGD
In stock
M5 0.8 60 24 16 5.5 1PC 1 SFT-SUS M5x0.8 09253711 7.99 SGD
In stock
M6 1 62 29 19 6 1PC 1 SFT-SUS M6x1.0 09253727 7.99 SGD
In stock
M8 1.25 70 37 22 6.2 1PC 1 SFT-SUS M8x1.25 09253736 11.99 SGD
In stock
M10 1.5 75 41 24 7 1PC 1 SFT-SUS M10x1.5 09253745 15.99 SGD
In stock
M12 1.75 82 48 29 8.5 1PC 1 SFT-SUS M 12x1.75 09253754 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 0
1 star 3
Review Rating: 4.00
24 Customer Reviews
The reviews are automatic translation.
When replacing parts, thread cutting to install existing parts
5
From Japan
On 2017-07-20 16:44:27
I was able to make screw threads very smoothly, so it was good to purchase.
This review is about item#9253711.
Tap processing of SUS tank
5
From Japan
On 2017-01-14 08:44:30
Since it will work hundreds of times at a time, durability and strength are necessary. Both passed.
This review is about item#09253702.
Tapping
4
From Japan
On 2016-12-12 11:19:07
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Tapping
4
From Japan
On 2016-12-12 11:18:42
With regular taps, you can tap without problems for stainless steel that tends to break.
This review is about item#9253702.
Frequently used M4 preliminary
4
From Japan
On 2016-08-13 21:06:23
Tap of M4 is frequently used, purchased as spare. Although it is unused, the price is reasonable.
This review is about item#9253702.
Tap
5
From Japan
On 2016-05-24 07:21:01
Again for stainless steel it is often used for soft metal.
This review is about item#09253693.
Machine production tap
5
From Japan
On 2015-11-19 23:11:09
I decided to read a variety of reviews, but I can use it without problems. Usage is satisfactory.
This review is about item#09253702.
Tapping work
5
From Japan
On 2015-01-28 21:31:23
Very well out and very long lasting It is very good
This review is about item#09253702.
Tapping of steel plate
1
From Japan
On 2014-04-15 17:13:46
I cut the tap to the thickness of the steel sheet of 6 mm thick and at about 3 mm in depth, both of them were bent into new ones. If you change to another manufacturer's item, it was okay without cracks. It was a cheap buy.
This review is about item#09253693.
Screw of steel stainless steel
5
From Japan
On 2013-09-29 14:52:30
No problem with use
This review is about item#09253727.

Related Products