Buy more than* S$200* and get FREE SHIPPING

23pcs socket wrench set

5.00 (1)
Plug Angle (mm)
9.5
Set Contents
Almighty socket (mm) / 10.12, 13.14, 17.19, 21.22-24 Screwdriver bits / +1.2 / +3.6 Hex bit /H3, H4, H5, and H6 Spark plug (mm) 16.21 Extension bar T-handle driver Ratchet handle Bit adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(23PCSet) 1 H-3023 09253964 70.94 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General vehicle maintenance
5
From Japan
On 2014-10-22 22:56:45
Usually bite hard licking good to when compared from the sales that have been socket bolt In addition, the ratchet of accessories also from price and satisfaction I We would appreciate it if you would increase the number of piece box.
This review is about item#09253964.

Related Products