Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Sander 10 Replace Abrasive Belt

4.40 (5)
Belt Width W x Length l (mm)
10x330
Accessories
Graphite with pad
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium Eye (# 80) 1Set(4Sheet) 1 K-841-3 09253982 10.99 SGD
In stock
Coarse (# 60) 1Set(4Sheet) 1 K-841-2 09253973 10.99 SGD
In stock
Fine (# 120) 1Set(4Sheet) 1 K-841-4 09253991 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cleaning of Gotoku gas stove
5
From Japan
On 2017-04-13 13:07:05
It was perfect for work in a narrow place and it got chunks like fun and it became beautiful.
This review is about item#9253973.
Processing of wood and metal
5
From Japan
On 2016-06-11 00:45:59
I am satisfied because it is a thing I always use.
This review is about item#09253973.
Belt spare
4
From Japan
On 2015-12-11 18:47:29
Since it is not familiar and less frequent, it is not used after that.
This review is about item#09253982.
When locking the entrance sliding door, the key hole is polished and matched.
5
From Japan
On 2015-06-29 17:18:35
Working efficiency increases with this abrasive belt.
This review is about item#09253973.
When opening the hole
3
From Japan
On 2011-03-03 12:37:48
Well it's like this.
This review is about item#09253982.

Related Products