Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutting Wheel, "Super Tsurugi"

4.77 (13)
Purpose
Small diameter and size, thin metal cutting works, stainless steel cutting work
Durability
47 CUT (CUTTING OF /SS400 AND 12 phi SHAFT)
Abrasive Grain
A
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
S
Hole Diameter (phi mm)
15
Thickness (mm)
2.0
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 09254095 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Cutting of general metal
5
From Japan
On 2018-03-29 16:40:41
Cost performance It is satisfying with the best items "strength" and "sharpness".
This review is about item#9254095.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:23:47
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#9254095.
Cutting of rust bolt
5
From Japan
On 2016-06-27 15:12:33
I am satisfied.
This review is about item#10011181.
Cutting L angle
5
From Japan
On 2015-10-24 20:18:13
I am convinced with price, performance.
This review is about item#10011181.
Car maintenance
5
From Japan
On 2014-10-18 08:23:31
I have been using it for a long time, but it has durability and it is cheap as a result
This review is about item#10011181.
Car dressup work
5
From Japan
On 2014-08-25 21:21:51
Sharpness is also good and I am satisfied with this price.
This review is about item#09254095.
Disconnection
5
From Japan
On 2014-07-12 12:56:18
I am using it without any problem in cutting thin products. It is inexpensive and bargain.
This review is about item#10011181.
Car maintenance
5
From Japan
On 2014-07-09 17:03:33
I am using it without any problem in cutting thin products. It is cheap and saved.
This review is about item#10011181.
Cutting of metal
3
From Japan
On 2014-05-16 12:05:35
It feels a bit brittle.
This review is about item#10011181.
Cutting of steel frame
5
From Japan
On 2014-03-13 16:16:55
As a matter of course the Super Sword will last longer than the sword. Since it is not a professional, it is OK at this price if it cuts out OK Boku Joe
This review is about item#09254095.

Related Products