Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cow Leather Glove

4.33 (3)
Strength
Large
Material
Table cow leather
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 10 About 8.5 About 21.5 M 1Pair 1 CX-442 09255915 -
Discontinued
[x]
About 10.5 About 9 About 22.5 L 1Pair 1 CX-442 09255924 -
Discontinued
[x]
About 11 About 9.5 About 23.5 LL 1Pair 1 CX-442 09255933 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor (Tarp and table setting etc)
3
From Japan
On 2015-11-03 09:39:33
Thicker than I thought, it is not suitable for detailed work. I think that it is for heavy work like treating firewood, for example. L fingers were short, my fingers did not fit snugly. However, I think that it is not bad as it is reasonably reasonable compared to the same level item of a famous outdoor brand.
This review is about item#09255924.
Maintenance
5
From Japan
On 2013-01-21 18:20:14
Soft and familiar with hands
This review is about item#09255933.
Automobile sheet metal maintenance
5
From Japan
On 2012-08-24 22:56:40
Leather is soft, it is very easy to grab things. Because the seams are widely spaced and the yarn is hard to loosen, you can also do pretty hard work.
This review is about item#09255933.

Related Products