Buy more than* S$200* and get FREE SHIPPING

Cattle Leather Gloves

3.33 (3)
Strength
Large
...see all>
Product Options
ADD TO CART
Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Table cow leather About 10 About 8.5 About 21.5 M 1Pair 1 CX-741 09255942 21.99 SGD
In stock
Cow hide About 10.5 About 9 About 22.5 L 1Pair 1 CX-741 09255951 21.99 SGD
In stock
Cow hide About 11 About 9.5 About 23.5 LL 1Pair 1 CX-741 09255967 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for moving heavy objects
5
From Japan
On 2012-10-15 11:28:12
Can be used longer than ever
This review is about item#09255967.
Electrical construction work
1
From Japan
On 2008-04-05 17:43:56
I want the skin to be more soft.
This review is about item#09255967.
Argon welding of thin sheet metal
4
From Japan
On 2008-01-29 20:27:45
The material is soft and easy to use, but I want you to make it stronger because the sewing part is weak.
This review is about item#09255951.

Related Products