Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

4.27 (15)
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Body Size (phi mm)
56
Code
2-core ? 2.5m
Grinding Wheel Dimensions (mm)
100 x 3.5 / 5 x hole diameter 15 (resinoid) outside diameter thickness 100 x (resinoid flexible) outer diameter 4/6 x hole diameter 15 thickness
Maximum Output (W)
960
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Maximum Rotation Speed (min-1[r. p.m])
12000
Height (mm)
Gear cover part / 60
Weight (kg)
1.5
Overall Length (mm)
258
TRUSCO Part Number
354-5440
Accessories
Resinoid flexible toy Shea spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G10SP4 09256344 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Polishing of iron and steel cut plate
5
From Japan
On 2016-05-19 16:34:24
It is very good.
This review is about item#09256344.
Deburring, etc.
5
From Japan
On 2016-03-17 12:03:57
cheap!
This review is about item#09256344.
Machinery maintenance
5
From Japan
On 2016-01-22 07:32:13
Work is easier because the light easy to hold.
This review is about item#09256344.
Cutting
3
From Japan
On 2015-08-15 18:25:45
Pawa Although there are, the reputation in the remainder field because the brake is not Not good now is said to be aiming equipment is that it is normal.
This review is about item#09256344.
Shavings of iron pipe
5
From Japan
On 2015-07-06 17:51:48
i'm great.
This review is about item#09256344.
Cutting of metal plate
5
From Japan
On 2015-06-19 15:50:54
It may not generate heat. The sound is also quiet.
This review is about item#09256344.
Iron work. Scraping and polishing.
1
From Japan
On 2014-10-09 11:20:20
Purchase before about two months. Garakara and abnormal noise have body heat to within even one month does not use. But still move you are working while facing the stress. I use every day in the profession, but there was no such trouble in the earlier of the same manufacturer. I'm sorry.
This review is about item#09256344.
Steel, stainless steel product cutting processing
5
From Japan
On 2014-08-07 13:32:59
Body is easy to grip, easy to use and lightweight.
This review is about item#09256344.
Pipe chamfer
5
From Japan
On 2014-07-11 13:15:13
Familiar to a tee in hand, we are satisfied it is fine movement
This review is about item#09256344.
Concrete polishing
5
From Japan
On 2014-01-20 09:17:03
Power I think enough there. Once the usage time, but you must have durability for longer, it is unknown at present. Since the field of use of the side handle is obligatory in many cases, I am glad and get in the standard equipment.
This review is about item#09256344.

Related Products