Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension m (mm) Compatible Shaft (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Dimension H (mm) Finishing Material Compatible Flute Diameter d2 (mm) Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension m (mm) Compatible Shaft (mm) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Nominal Dimension Dimension H (mm) Finishing Material Compatible Flute Diameter d2 (mm) Compatible Shaft Diameter d1 (mm) Dimensions n (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 44 2 - E-24 20.8 Iron / Trivalent Chromate 24.15 (difference +0.13) More than 25 less than 38 4(min) 1Pack(5PC) 1 E-24 09254497 7.99 SGD
Shipped after 2018-02-26
- 19 37 1.5 - E-19 16.5 Iron / Trivalent Chromate 19.15 (difference +0.13) More than 20 less than 31 3.5(min) 1Pack(7PC) 1 E-19 09254481 5.99 SGD
In stock
0.9 (difference +0.1) 9 18 0.8 9 (difference -0.15) E-9 7.8 Iron / trivalent chromate 9.1 (difference +0.09) More than 10 less than 14 2 (minimum) 1Pack(40PC) 1 E-9 09254445 5.99 SGD
In stock
0.5 (difference+0.05) 2 5 0.4 2 (difference-0.09) E-2 1.7 Iron/trivalent chromate 2.05 (difference+0.06) 2.5 or more and less than 3.2 1 (min) 1Pack(330PC) 1 E-2 09254366 5.99 SGD
In stock
0.5 (difference+0.05) 2.5 6 0.4 2.5 (difference-0.09) E-2.5 2.1 Iron/trivalent chromate 2.55 (difference+0.06) 3.2 or more and less than 4 1 (min) 1Pack(300PC) 1 E-2.5 09254375 5.99 SGD
In stock
0.7 (difference+0.1) 3 7 0.6 3 (difference-0.09) E-3 2.6 Iron/trivalent chromate 3.05 (Difference +0.06) 4 or more and less than 5 1 (Minimum) 1Pack(300PC) 1 E-3 09254384 5.99 SGD
In stock
0.7 (difference+0.1) 4 9 0.6 4 (difference-0.12) E-4 3.5 Iron/trivalent chromate 4.05 (difference+0.075) 5 or more and less than 7 1.2 (Minimum) 1Pack(230PC) 1 E-4 09254393 5.99 SGD
In stock
0.7 (difference+0.1) 5 11 0.6 5 (difference-0.12) E-5 4.3 Iron/trivalent chromate 5.05 (difference+0.075) 6 or more and less than 8 1.2 (Minimum) 1Pack(200PC) 1 E-5 09254402 5.99 SGD
In stock
0.9 (difference+0.1) 6 12 0.8 6 (difference-0.15) E-6 5.2 Iron/trivalent chromate 6.05 (Difference +0.075) 7 or more and less than 9 1.2 (Minimum) 1Pack(140PC) 1 E-6 09254411 5.99 SGD
In stock
0.9 (difference+0.1) 7 14 0.8 7 (difference-0.15) E-7 6.1 Iron/trivalent chromate 7.1 (difference+0.09 ) 8 or more and less than 11 1.5 (Minimum) 1Pack(70PC) 1 E-7 09254427 5.99 SGD
In stock
0.9 (difference+0.1) 8 16 0.8 8 (Difference- 0.15) E-8 6.9 Iron/trivalent chromate 8.1 (Difference + 0.09 ) Over 9 Under 12 1.8 (Minimum) 1Pack(60PC) 1 E-8 09254436 5.99 SGD
In stock
1.15 (Difference in +0.14) 10 20 1 (Difference between 0.15) 10 E-10 8.7 Iron/trivalent chromate 10.15 (Difference in +0.09) 11 Or more but less than 15 2 (Minimum) 1Pack(40PC) 1 E-10 09254454 5.99 SGD
In stock
1.15 (Difference +0.14) 12 23 1 12 (difference-0.18) E-12 10.4 Iron/trivalent chromate 12.15 (Difference +0.11) More than 13 and less than 18 2.5 (Minimum) 1Pack(30PC) 1 E-12 09254463 5.99 SGD
In stock
1.65 (Difference in +0.14) 15 29 1.5 15 (difference-0.18) E-15 13 Iron/trivalent chromate 15.15 (difference+0.11) 16 or more and less than 24 3 (minimum) 1Pack(10PC) 1 E-15 09254472 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Brake shoe spring pin fixing of large car
2
From Japan
On 2017-05-02 10:55:30
Because of rain and other factors it will be ruined by the rust after one year. Genuine products are also chrome-treated but rice cake is different. It's OK if you choose in the price range, but it seems to be pointing to places with high outdoor and high humidity.
This review is about item#9254454.
For repairing retaining rings
5
From Japan
On 2015-05-29 17:45:11
Since the size of the product was decided, it was possible to use it without any problem. But, how much is it? It is saved if there is a setting of 50 or 100 pieces.
This review is about item#09254402.
When replacing the BG of the blower fan motor for combustion
5
From Japan
On 2012-12-03 21:51:22
If you inadvertently skip it at the time of replacement, you may find it difficult to find it, but if you have one pack you can skip it with confidence. It is saved because there is no place to handle such small parts in the vicinity.
This review is about item#09254402.
Repair of lighting fixtures In particular
4
From Japan
On 2012-07-01 12:19:06
There are many settings that are slightly loose due to the error of the spring not particularly
This review is about item#09254393.
Bearing fixed
5
From Japan
On 2012-04-28 18:18:18
There is no problem as it is.
This review is about item#09254436.

Related Products