Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Pin, Iron/Trivalent Chromate

4.65 (17)
Finishing Material
Iron/trivalent chromate
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions B (mm) Nominal Designation Length (mm) Prepared hole do (mm) Dimensions dz (mm) Compatible Shaft Diameter (phi mm) Dimensions D (mm) Dimensions l2 (mm) Dimension S (mm) Dimension l1 (mm) Dimension d (mm) Dimension h (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions B (mm) Nominal Designation Length (mm) Prepared hole do (mm) Dimensions dz (mm) Compatible Shaft Diameter (phi mm) Dimensions D (mm) Dimensions l2 (mm) Dimension S (mm) Dimension l1 (mm) Dimension d (mm) Dimension h (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.6 9 18 About 58.5 - - 18 - 30.8 2.5 52 - 6.3 - 1Pack(21PC) 1 18 09254585 6.99 SGD
In stock
- - - - 1.2 Approx. 3 4 4 - 6 - 1 - About 16.3 1Pack(120PC) 1 4 09254506 6.99 SGD
In stock
15.2 10 20 About 62.8 - - 20 - 32.7 2.6 55 - 6.7 - 1Pack(20PC) 1 20 09254594 6.99 SGD
In stock
- - - - 1.2 About 3 5 5 - 6.5 - 1 - About 17.9 1Pack(100PC) 1 5 09254515 6.99 SGD
In stock
- - - - 1.5 About 3.6 6 6 - 7.8 - 1.2 - About 21.2 1Pack(90PC) 1 6 09254524 6.99 SGD
In stock
- - - - 1.9 About 4.8 8 8 - 10.4 - 1.6 - About 27.7 1Pack(60PC) 1 8 09254533 6.99 SGD
In stock
- - - - 2.2 About 5.4 10 10 - 12.2 - 1.8 - About 32.6 1Pack(55PC) 1 10 09254542 6.99 SGD
In stock
- - - - 2.2 About 5.4 12 12 - 13.2 - 1.8 - About 35.8 1Pack(51PC) 1 12 09254551 6.99 SGD
In stock
- - - - 2.4 About 6 14 14 - 15 - 2 - About 40.6 1Pack(35PC) 1 14 09254567 6.99 SGD
In stock
- - - - 2.4 About 6 16 16 - 16 - 2 - About 43.8 1Pack(30PC) 1 16 09254576 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Used instead of split pin
5
From Japan
On 2018-05-08 17:28:52
It is used instead of the split pin of the shaft of the motorcycle. Easy to install than split pins and satisfied with the product price.
This review is about item#9254524.
For fixing the inspection hatch
5
From Japan
On 2018-04-15 10:17:33
There is no problem with quality. I would appreciate it if you can also make stainless steel made with a monotaro brand.
This review is about item#9254533.
I use it for maintenance of a car and a motorbike.
5
From Japan
On 2018-01-14 20:51:33
We can use it without problems, such as strength, I can recommend it.
This review is about item#9254533.
Maintenance of farm equipment
5
From Japan
On 2017-12-05 16:39:28
If you search by roses it is hard to find, there are times when you are in trouble, but even if you buy a number you can save with cheap plus. To do
This review is about item#9254506.
I used it for stopping the hub shaft nut of the motorcycle. It is an excellent piece of great success in snow tire exchange of the coming season.
4
From Japan
On 2017-11-26 10:48:38
Since there are many numbers in one bag, you can use without reserve.
This review is about item#9254533.
Used for remodeling agricultural machines
5
From Japan
On 2017-08-06 18:22:10
I will adopt it in the future without particular trouble. I am adopting it for another use without trouble.
This review is about item#9254576.
Machine maintenance
5
From Japan
On 2017-07-31 08:03:09
We are using it for detachment of the nut. I am satisfied with both price and use.
This review is about item#09254567.
Wheel locking prevention
4
From Japan
On 2017-03-16 21:30:51
There is less deformation and durability is also good. I would like to purchase it next time.
This review is about item#9254567.
Fixation of Beast Removal Wire
5
From Japan
On 2017-02-24 15:46:20
I wound the wire around the pipe until last year, but as the wire loosens, it will drip and I can not use it next time because the bob is made when storing the wire, so I decided to use the snack pin from this time.
This review is about item#9254594.
As a tag fastener
5
From Japan
On 2016-06-22 18:10:57
I am useful
This review is about item#09254576.

Related Products