Buy more than* S$200* and get FREE SHIPPING

External-Tooth Washer, Iron/Trivalent Chromate

5.00 (2)
...see all
Product Options
ADD TO CART
Finishing Material Number of Gears Dimension k (phi mm) Dimension B (phi mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Number of Gears Dimension k (phi mm) Dimension B (phi mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron / Trivalent Chromate 14 32 21 1.4 M20 1Pack(13PC) 1 M20 09254795 9.60 SGD
Shipped after 2017-01-31
Iron / Trivalent Chromate 12 21 12.5 1 M12 1Pack(40PC) 1 M12 09254761 7.22 SGD
In stock
Iron / Trivalent Chromate 14 26 16.5 1.2 M16 1Pack(24PC) 1 M16 09254786 7.22 SGD
In stock
Iron/trivalent chromate 8 6.5 3.2 0.45 M3 1Pack(210PC) 1 M3 09254707 7.13 SGD
In stock
Iron/trivalent chromate 9 8.5 4.3 0.45 M4 1Pack(170PC) 1 M4 09254716 7.13 SGD
In stock
Iron/trivalent chromate 10 10 5.3 0.6 M5 1Pack(140PC) 1 M5 09254725 7.13 SGD
In stock
Iron/trivalent chromate 12 11 6.4 0.6 M6 1Pack(110PC) 1 M6 09254734 7.13 SGD
In stock
Iron/trivalent chromate 12 15 8.4 0.8 M8 1Pack(80PC) 1 M8 09254743 7.22 SGD
In stock
Iron/trivalent chromate 12 18 10.5 0.9 M10 1Pack(60PC) 1 M10 09254752 7.22 SGD
In stock
Iron/trivalent chromate 12 23 14.5 1 M14 1Pack(27PC) 1 M14 09254777 7.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motor vehicles, repair of motorcycle
5
From Japan
On 2014-01-28 11:28:08
The quality is not the problem. It is in for personal use may have subdivision products of about 5 pieces. It was used handed out in the fellow.
This review is about item#09254725.
Loosening of Torasubisu of M6
5
From Japan
On 2010-12-23 12:57:55
Is not no problem. It survives because can be purchased from the minority.
This review is about item#09254734.

Related Products