Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension k (phi mm) Dimension B (phi mm) Dimension t (mm) Nominal Dimension Finishing Material Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension k (phi mm) Dimension B (phi mm) Dimension t (mm) Nominal Dimension Finishing Material Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 16.5 1.2 M16 Iron / Trivalent Chromate 12 1Pack(35PC) 1 M16 09254682 8.99 SGD
Shipped after 2018-06-25
23 14.5 1 M14 Iron / Trivalent Chromate 10 1Pack(45PC) 1 M14 09254673 9.99 SGD
Shipped after 2018-06-25
6.5 3.2 0.45 M3 Iron/trivalent chromate 8 1Pack(230PC) 1 M3 09254603 7.99 SGD
Shipped after 2018-06-25
8.5 4.3 0.45 M4 Iron/trivalent chromate 8 1Pack(220PC) 1 M4 09254612 7.99 SGD
Shipped after 2018-06-25
10 5.3 0.6 M5 Iron/trivalent chromate 8 1Pack(180PC) 1 M5 09254621 7.99 SGD
Shipped after 2018-06-25
11 6.4 0.6 M6 Iron/trivalent chromate 9 1Pack(160PC) 1 M6 09254637 7.99 SGD
Shipped after 2018-06-25
15 8.4 0.8 M8 Iron/trivalent chromate 9 1Pack(90PC) 1 M8 09254646 7.99 SGD
Shipped after 2018-06-25
18 10.5 0.9 M10 Iron/trivalent chromate 9 1Pack(60PC) 1 M10 09254655 8.99 SGD
Shipped after 2018-06-25
21 12.5 1 M12 Iron/trivalent chromate 10 1Pack(50PC) 1 M12 09254664 8.99 SGD
Shipped after 2018-06-25
32 21 1.4 M20 Iron/trivalent chromate 12 1Pack(21PC) 1 M20 09254691 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Audio amplifier production
5
From Japan
On 2017-05-30 16:16:39
I bought it cheaply. There is no problem with the product. I will order again.
This review is about item#9254603.
For battery terminal terminal
5
From Japan
On 2017-05-03 14:02:45
There is no problem with the product It is a washer that helps to put a small amount in the tool box.
This review is about item#9254646.
Lock stop
3
From Japan
On 2011-12-13 12:38:29
I would like to continue using it and see how it is going
This review is about item#09254682.
Locking of locks
5
From Japan
On 2011-03-14 12:21:01
As expected
This review is about item#09254691.

Related Products