Buy more than* S$200* and get FREE SHIPPING

Stick Type Doorstop, All Anchor Specification

4.71 (7)
Purpose
Door stopper
Finishing
Satellite chrome
Dimensions C (mm)
25
Dimensions B (mm)
M10
Dimensions E (mm)
60
Dimensions D (mm)
35
Specification
With 10-mm all anchor (iron and chromate)
...see all
Product Options
ADD TO CART
Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 Zinc-die-casting + black rubber 1PC 1 D-800A 09255197 9.28 SGD
In stock
42 Die-cast zinc+ Black rubber 1PC 1 D-800MA 09255845 9.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For the entrance door per apartment
4
From Japan
On 2017-04-01 18:34:18
Since the anchor can be used the original ones, I'm happy if there is an anchor there is no version.
This review is about item#9255197.
Doorstop of the entrance door
5
From Japan
On 2015-10-28 19:05:28
It was installed in the DIY to the entrance of the home. Price is affordable goods has firmly. If the drill bit was costly.
Entrance tile door stopper -
5
From Japan
On 2015-10-14 07:29:09
Happy in Zunaburu - amount of money is Li
This review is about item#09255197.
As a doorstop of outside 構門 door
4
From Japan
On 2014-12-09 16:28:50
Price is cheap and attractive. Design down is simple, it will also match without discomfort to any goods.
This review is about item#09255197.
Work of building relationships
5
From Japan
On 2014-08-21 05:26:58
It was very good and easy installation.
This review is about item#09255197.
Sliding door stopper
5
From Japan
On 2014-05-29 16:39:44
It was high quality for the price.
This review is about item#09255197.
Doorstop of existing plants in the aluminum door
5
From Japan
On 2013-11-15 17:59:36
Prices, cheap thing also, was firm.
This review is about item#09255845.

Related Products