Buy more than* S$200* and get FREE SHIPPING

Stick Type Door Stop

5.00 (4)
Purpose
Door stopper
Dimensions C (mm)
25
Dimensions E (mm)
60
Dimensions D (mm)
35
Specification
With 10-mm all anchor (iron and chromate)
...see all>
Product Options
ADD TO CART
Finishing Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimensions B (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sachi Light Chrome M10 80 Die-cast zinc alloy + black rubber 1PC 1 D-800LA-80 09255215 26.99 SGD
Shipped after 2018-01-25
Satellite chrome M10 70 Die-cast zinc+ Black rubber 1PC 1 D-800LA-70 09255206 13.99 SGD
In stock
Satellite chrome M12 100 Zinc-die-casting + black rubber 1PC 1 D-800LA-100 09255224 36.99 SGD
In stock
Satellite chrome M12 120 Zinc-die-casting + black rubber 1PC 1 D-800LA-120 09255233 43.99 SGD
In stock
Satellite chrome M12 150 Die-cast zinc+ Black rubber 1PC 1 D-800LA-150 09255242 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used per front door
5
From Japan
On 2016-10-12 16:52:47
I was very saved because I was looking for a door hit with just the right height.
This review is about item#9255215.
Used for entrance door door per door
5
From Japan
On 2014-12-11 14:32:45
I was happy because it was able to match with the height. Satisfied with strength
This review is about item#09255206.
Per newly built door
5
From Japan
On 2013-11-24 00:23:20
Convenient when there are many gaps between the soil and the door because the height is high
This review is about item#09255206.
Door stopper
5
From Japan
On 2013-11-08 13:12:16
It's easy to install, is not it?
This review is about item#09255206.

Related Products