Buy more than* S$200* and get FREE SHIPPING

Doorman Parallel Type, Inner Package Type With A Stop

4.64 (11)
Compatible Door Width (mm)
900
Compatible Door Height (mm)
1800
Type
Parallel type
Specification
Right and left both supported
Application
For indoor use
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Stop Compatible Door Stop Angle Egocentric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Stop Compatible Door Stop Angle Egocentric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 to 30 Interior equation Wooden interior door About 85 to 180 degree Combined left and right Black 1PC 1 S101P 09255671 47.18 SGD
In stock
15 - 30 Interior type Wooden interior door About 85?180degree Left and right combined use Ivory 1PC 1 S101P 09255653 47.18 SGD
In stock
15 - 30 Inner package type Wooden indoor door About 85-180 degrees Can be used for both left and right Light brown 1PC 1 S101P 09255714 47.18 SGD
In stock
15 - 30 Inner package type Wooden indoor door About 85-180 degrees Can be used for both left and right Chocolate 1PC 1 S101P 09255723 47.18 SGD
In stock
15 - 30 Interior type Wooden interior door About 85?180degree Left and right combined use White 1PC 1 S101P 09255732 47.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
To work kitchen work station entrance door
5
From Japan
On 2016-06-12 17:55:00
Since the paper is attached, was the peace of mind can be installed smoothly. Price also is in the manufacturer what is affordable
This review is about item#09255671.
I put on Western-style entrance ready-made wooden door.
5
From Japan
On 2016-05-29 16:14:58
Comes with polite instructions, mounting, I was able to smooth. Operation is also good. Thank you very much.
This review is about item#09255723.
Since the father of elderly forget to close the door, buy in order to save energy costs.
5
From Japan
On 2016-03-14 23:20:16
It is satisfied with the commodity basis, but together next time of purchase I bought is when was broken by items purchased this time.
This review is about item#09255714.
Use in indoor living room door
5
From Japan
On 2016-02-03 21:16:07
We use the indoor living room door of the house. Luxury but wooden, but I thought that if kana because the door was mounting in does depend the color, is not much of a sense of discomfort. Open There is also a stop function, it is also not easy to use good to be fanned by the wind, such as summer.
This review is about item#09255714.
Use the room door
4
From Japan
On 2016-01-06 18:37:54
Mounting has also firmly easy and quality, is a good
This review is about item#09255714.
Household door cruiser
5
From Japan
On 2015-12-28 18:04:11
Shop here, I think that it is cheaper than other stores. In fact, even before we were using this product. Because broken by the course for many years, I bought again. Even though it is broken and, me with enough. I think I want to buy in the future.
This review is about item#09255653.
Bathroom door
4
From Japan
On 2015-10-13 19:50:27
This time because the prices and mounting to buy the same products was easy I bought here outside of goods and with free shipping outside
This review is about item#09255714.
In order to close slowly the door
5
From Japan
On 2015-07-30 21:54:25
Cheap to come by, thank you. Because it was replaced the same thing is want.
This review is about item#09255714.
Use in a room door. Since the wind enters through a gap between the doorstop we expect a force that pushes in the doorman.
4
From Japan
On 2013-10-16 09:31:05
The manual was easy to mounting upon reading. Stop function is a convenient, comfortable for now without the slam also been fanned by the wind.
This review is about item#09255723.
Opening and closing of the door
4
From Japan
On 2013-03-18 19:10:23
Price was cheaper than Amazon. Since Snow Country that was attached to the door of the entrance of the wind removal chamber. Installation, was easy in the manual street. Family joy to finish, we are satisfied.
This review is about item#09255723.

Related Products