Buy more than* S$200* and get FREE SHIPPING

Condor Dry Wiper 45, Spare With Flat Metal

5.00 (3)
Caution
Do not use the highly flammable solutions.
Material (rubber)
Synthetic rubber
Material (head)
Chromate plated steel
Width (mm)
About 460
Type
Spare
TRUSCO Part Number
328-0071
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WI543-045U-FS 09254856 6.64 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of the factory
5
From Japan
On 2017-02-02 18:02:03
Body is strong. Rubber is cut by the frequency of use. Since it will be saved there is no sale of only rubber in the do-it-yourself store.
This review is about item#9254856.
Draining of the garage
5
From Japan
On 2016-03-17 23:05:20
It previously used. The hardness of the rubber also Hakadori just good work.
This review is about item#09254856.
Used for roofing and concrete watering.
5
From Japan
On 2015-03-23 19:44:29
The previous one did not last long since it was cut from the metal part and rubber part. By bending the part of the metal that holds the rubber outward, stress no longer exists, and the properties of rubber are not lost but supple movement. I think that it is a good improvement.
This review is about item#09254856.

Related Products