Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color TRUSCO Part Number Standard Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Size (cm) Color TRUSCO Part Number Standard Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
resin, Resin 2E, 2E, 2E About 335, About335 Hyper-V, Hyper-V 29, 29, 29 wine, Wine - About 670, About670 - - 1Pair 1 V-2000 09255023 64.99 SGD
In stock
- - - - 22.5 wine - - - - 1PC 1 V2000WIN-22.5 10357804 63.99 SGD
In stock
- - - - 22.5 - - - - - 1PC 1 V2000BK-22.5 10357558 70.99 SGD
Shipped after 2018-05-01
resin, Made of resin 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 23, 23.0 black, Black - About 670, About 670 - - 1Pair 1 V-2000 33048321 63.99 SGD
In stock
resin, Made of resin 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 23.5, 23.5 black, Black 754-7749 About 670, About 670 - - 1Pair 1 V-2000 33048337 63.99 SGD
In stock
resin, Made of resin 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 24, 24.0 black, Black 754-7757 About 670, About 670 - - 1Pair 1 V-2000 35119953 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 24.5, 24.5, 24.5 black, Black 326-6621, 326-6621, 326-6621 - 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254874 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 25, 25, 25.0 black, Black 326-6630, 326-6630, 326-6630 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254883 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 25.5, 25.5, 25.5 black, Black 326-6648, 326-6648, 326-6648 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254892 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 26, 26, 26.0 black, Black 326-6656, 326-6656, 326-6656 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254901 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 26.5, 26.5, 26.5 black, Black 326-6664, 326-6664, 326-6664 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254917 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 27, 27, 27.0 black, Black 326-6672, 326-6672, 326-6672 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254926 64.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 28, 28, 28.0 black, Black 326-6681, 326-6681, 326-6681 About 670, About 670 3 0457, 3 0457 3-0288, 3-0288 1Pair 1 V-2000 09254935 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 29, 29, 29.0 black, Black 7547765, 7547765 About 670, About 670 - - 1Pair 1 V-2000 09255014 64.99 SGD
In stock
resin, Made of resin 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 23, 23.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 33048346 64.99 SGD
Shipped after 2018-04-27
resin, Made of resin 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 23.5, 23.5 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 33048355 64.99 SGD
In stock
resin, Made of resin 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 24, 24.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 35119962 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 24.5, 24.5, 24.5 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254944 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 25, 25, 25.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254953 63.99 SGD
Shipped after 2018-05-08
resin, Made of resin 2E, 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 25.5, 25.5, 25.5 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254962 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 26, 26, 26.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254971 63.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 26.5, 26.5, 26.5 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254987 64.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, About 335 Hyper-V, Hyper-V sole 27, 27, 27.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09254996 64.99 SGD
In stock
resin, Made of resin 2E, 2E, 2E About 335, Around 335 Hyper-V, Hyper-V sole 28, 28, 28.0 wine, Wine - About 670, About 670 - - 1Pair 1 V-2000 09255005 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 7
3 star 2
2 star 1
1 star 1
Review Rating: 4.47
34 Customer Reviews
The reviews are automatic translation.
Warehouse work
5
From Japan
On 2018-02-03 11:48:58
I purchased it every time, but what I bought last time was regrettable as rubber got pulled away soon. I think other is very good.
This review is about item#9254996.
I am wearing it during light work.
3
From Japan
On 2017-12-09 18:26:51
It's light and slippery so it's good. It is OK to get rid of it in the summer, but my feet get cold in the winter.
This review is about item#9254892.
Work in refrigerator / freezer
4
From Japan
On 2017-08-30 14:41:29
It is useful in work in a refrigerator / freezer. Speaking of whether it slips at all or not, there is not such a thing, but the grip is pretty good. ASICS also has anti-skid work shoes, but than Asics is cheaper than 1000 yen, grips are almost equal, so this one is recommended. However, in terms of comfort as shoes, the army will increase to ASICS, but still due to the low price, I love this product.
This review is about item#9254917.
I am using automobile sheet metal paint. I like it.
5
From Japan
On 2017-05-08 20:36:06
I do not slide at work, lightly, I can not steak my feet even during the coming season. Boots are refreshing as the shoes are Messi. The recommendation is the same for myself, but if you buy two pairs of shoes and change it in one week from the third day, shoes last longer.
This review is about item#9254996.
Transportation of OA equipment
5
From Japan
On 2017-04-11 16:32:29
When working with a truck, the gate is very slippery when wet with rainy weather, but this safety shoe does not slip. I will not slip even when standing at the aisle. It really does not slip, the explanation movie is as follows! Also, although it is size, this item wise is 2E. Recent young people think that there is no problem with 2E though, "who has never worn 2E", "those who are wearing 3E shoes and Takashi Takashi and widths are stupid", even ordinary shoes Since I do not mind, we recommend that you try on 2E shoes with shoe shops, Homsen etc etc and check the size and purchase it.
This review is about item#9254996.
Packing work
5
From Japan
On 2016-10-14 16:14:05
It is quite easy to wear. It was perfect for the size I usually wear. Satisfaction.
This review is about item#9254917.
Electrical installation Construction site work
1
From Japan
On 2016-08-08 17:11:24
Purchased black six months ago. I purchased wine because it was easy to wear, but I can not wear it small despite the same size! How about having the same product with variation?
This review is about item#9254953.
During machine operation
5
From Japan
On 2016-06-08 17:20:07
You do not have to slide.
This review is about item#09254935.
Car maintenance
5
From Japan
On 2016-04-26 15:07:11
very good.
This review is about item#33048321.
Car maintenance etc.
4
From Japan
On 2016-02-04 20:00:24
I used it on the floor wet with water, etc., but I was surprised to see it was really slippery. Size is common and daily life is almost 25.5 sized and I like it without tightening feeling or tight feeling. It's somewhat satisfying because I do not know the durability yet
This review is about item#09254892.

Related Products