Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Inner Seam

4.33 (3)
Strength
Medium
Material
Cow split leather
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 11 About 8.5 About 23 M 1Pair 1 CW-551 09256003 -
Discontinued
[x]
About 11.5 Approx. 9 About 23.5 L 1Pair 1 CW-551 09256012 9.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2016-04-04 15:55:07
Since it is inner stitching, there was nothing to get rid of by the spark of welding. I also want to purchase.
This review is about item#09256012.
Maintenance of water heater
5
From Japan
On 2015-08-26 22:28:49
To prevent burns in copper burners
This review is about item#09256012.
Piping / provisional attachment
4
From Japan
On 2014-06-17 16:31:39
I will last longer than I thought. The feel is also not bad.
This review is about item#09256012.

Related Products