Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves Back Threaded, Oil Processing

4.40 (5)
Strength
Medium
Material
Cow split leather (oil processing)
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 11 About 8.5 About 23 M 1Pair 1 CV-601 09256073 9.67 SGD
In stock
About 11.5 About 9 About 23.5 L 1Pair 1 CV-601 09256082 10.05 SGD
In stock
About 12 About 9.5 About 24 LL 1Pair 1 CV-601 09256091 10.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
AC arc welding
3
From Japan
On 2015-12-15 19:45:08
Feeling that gray close to the same white as the usual leather hand than the color difference with the photos say blue. Workability, I wonder if durability is the price accordingly.
This review is about item#09256091.
Incineration maintenance
5
From Japan
On 2015-09-07 19:16:41
It is soft from the first use. Even when wet with water should not be hard. It treats the top plate or the like, but durability is also OK.
This review is about item#09256082.
During welding work
5
From Japan
On 2015-02-18 13:26:43
Is a repeat, this product was purchased using a variety of manufacturers previously was a hit, I do not even so much hassle at times other than welding work so soft from the beginning, the strength is going to buy the next time in satisfaction
This review is about item#09256082.
The welding work
5
From Japan
On 2014-09-01 20:17:35
Welding shop is and welding work to normal, we use, such as the product of the carry that hot, but it is very easy to use, wash when the re-use without dirty has become badly is new, first Although a little hard stiff, it will be soft to immediately familiar in may feel, or would not be reasonable even sewing?
This review is about item#09256082.
Farm work, do-it-yourself
4
From Japan
On 2014-06-11 22:12:48
Since their own hands is great, but we used the LL size, it was good even greater than I thought L size. Cheap leather gloves chose this product because for some reason becomes itchy rash hand. Oil processing and there is, but it is better if there is also a plus water-repellent.
This review is about item#09256091.

Related Products