Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Oil Processing

3.00 (3)
Strength
Medium
Color
Green
Material
Cow split leather (oil processing)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 8.5 About 22.5 M About 10 1Pair 1 CV-631 09256107 10.99 SGD
In stock
About 9 About 23 L About 10.5 1Pair 1 CV-631 09256116 10.99 SGD
In stock
About 9.5 About 23.5 LL About 11 1Pair 1 CV-631 09256125 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Scratch work
5
From Japan
On 2013-11-17 15:42:45
It is strong and well-fitting to hand ♪ It does not have to get too hard even when washing ♪
This review is about item#09256125.
During motorcycle operation
2
From Japan
On 2013-02-20 15:30:42
My hands are not thick, fingers are long type, middle finger is 9 cm. I bought LL, but the middle finger of the glove is only 9 cm in outer size and it is a little small because there are seams on the inside. The feeling I used is nothing like free size. If you make it with the dimensions as described, it will be a good shopping.
This review is about item#09256125.
Barbed wire setting work
2
From Japan
On 2011-05-06 15:00:34
In the hands of a free size, it is a little small in my hand so I bought this product with the size notation LL but it was a size that did not change anything from the free size made by other companies, if possible, it is not a manufacturer notation but a guide through all the products If there is something like size, big people like you will be saved.
This review is about item#09256125.

Related Products