Buy more than* S$200* and get FREE SHIPPING

Point Taps SUS

3.18 (11)
Purpose
For through holes
Surface Processing
Homogenized processing
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 11 4 M3 0.5 46 Below M8 becomes a protruding center 1PC 1 POT-SUS M3x0.5 09253763 7.99 SGD
In stock
21 13 5 M4 0.7 52 Below M8 becomes a protruding center 1PC 1 POT-SUS M4x0.7 09253772 7.99 SGD
In stock
24 16 5.5 M5 0.8 60 Below M8 becomes a protruding center 1PC 1 POT-SUS M5x0.8 09253781 7.99 SGD
In stock
29 19 6 M6 1 62 M8 and below have protruding centers. 1PC 1 POT-SUS M 6x1.0 09253797 8.99 SGD
In stock
37 22 6.2 M8 1.25 70 Below M8 becomes a protruding center 1PC 1 POT-SUS M8x1.25 09253806 11.99 SGD
In stock
41 24 7 M10 1.5 75 M8 and below have protruding centers. 1PC 1 POT-SUS M 10x1.5 09253815 15.99 SGD
In stock
48 29 8.5 M12 1.75 82 M8 and below have protruding centers. 1PC 1 POT-SUS M 12x1.75 09253824 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 3
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Equipment When assembling machine
3
From Japan
On 2018-04-18 01:18:49
I am expecting what the durability is like to use in the future from things made in Taiwan.
This review is about item#09253772.
For machining
5
From Japan
On 2017-08-27 17:20:47
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#9253772.
Used normally
3
From Japan
On 2017-07-17 19:18:44
I have bought a couple of them. There are things that I can not use out of a few. Why?
This review is about item#9253797.
Tap cutting
3
From Japan
On 2017-05-22 16:29:06
If it is bad, it breaks relatively easily, and conversely it can be used for a while if used carefully. Since these items are expendable items, they are divided and used, so there is no problem. This time, as it was inventory limited, I bought 5 pieces at once. This product is included in one case in one case, and it will be shipped in a continuous state as usual when ordered in bulk, but this time it was in a state of disaggregation all this time. It probably was disgusted because it was inventory disposal, but there were two goods not fitted in the case. How do you handle such things? First I was surprised to think that only the case arrived. Although accessories were gathered up in a bag for the time being, it is impossible to believe that goods will come out from the case in the bag. I can only think that it is packing miscellaneously. There is not much dissatisfaction with the product, but I feel doubt about how to handle the product of Monotaro.
This review is about item#9253763.
Tap off to stop screws on iron or stainless steel
5
From Japan
On 2017-04-10 16:49:17
It is very easy to use, but it feels unexpectedly early that it will not cut. I am happy if I will last a long time.
This review is about item#9253772.
Screw hole repair
5
From Japan
On 2016-09-20 14:49:29
Although I first used it, I think that it was very easy to use.
This review is about item#9253806.
Thread with steel plate (SS 400) with drill machine or tapping machine
1
From Japan
On 2013-05-30 17:15:53
After purchasing a new item and threading it for the first time, the "stop" of the thread gauge passes. Three bottles were out of the 4 cards that I was keeping. Is not it a defective item in a lot? Because I was keeping it in March, it is impossible to return it, is it? I am scared and can not buy it again.
This review is about item#09253781.
Tap
1
From Japan
On 2012-12-30 15:36:15
It breaks at once and does not become usable. Quality is too bad. Thanks to this, a rupture tool eliminating tool that was rarely used was active.
This review is about item#09253772.
Machining nursing equipment
4
From Japan
On 2011-01-25 12:31:52
It sounds like being easy to break.
This review is about item#09253763.
Tap processing to t3 SUS angle
1
From Japan
On 2010-12-17 09:42:29
I could not process one place and broke.
This review is about item#09253781.

Related Products