Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 8 28 -   1pc 1 6001LU 18745186 4.99 SGD
In stock
Unilateral contact rubber seal type 25 12 47 High carbon-chromium bearing steel   1PC 1 6005LU 08759152 5.99 SGD
In stock
Unilateral contact rubber seal type 20 12 42 High carbon-chromium bearing steel   1PC 1 6004LU 08758741 5.99 SGD
In stock
Unilateral contact rubber seal type 10 8 26 High carbon-chromium bearing steel   1PC 1 6000LU 08756815 3.99 SGD
In stock
Unilateral contact Sealed 17 10 35 Highcarbon-chromiumbearingsteel   1PC 1 6003LU 08758346 4.99 SGD
In stock
- 55 - 90 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6011LU 08780886 34.99 SGD
Shipped after 2018-05-28
- 60 - 95 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6012LU 08781272 35.99 SGD
Shipped after 2018-05-28
- 35 - 62 High carbon-chromium bearing steel   1PC 1 6007LU 08759922 8.99 SGD
In stock
- 90 24 140 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6018LU 08782882 60.99 SGD
Shipped after 2018-05-28
- 110 28 170 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022LU 08783704 139.99 SGD
Shipped after 2018-05-28
- 120 28 180 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024LU 08783941 189.99 SGD
Shipped after 2018-05-28
- 150 35 225 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030LU 08784386 299.99 SGD
Shipped after 2018-05-28
- 12 8 28 High carbon-chromium bearing steel   1PC 1 6001JRXLU 08757463 6.99 SGD
Shipped after 2018-05-28
- 65 - 100 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013LU 08781631 40.99 SGD
Shipped after 2018-05-28
- 50 - 80 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6010LU 08780527 26.99 SGD
Shipped after 2018-05-28
- 85 22 130 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6017LU 08782636 67.99 SGD
Shipped after 2018-05-28
- 105 26 160 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021LU 08184355 109.99 SGD
Shipped after 2018-05-28
- 130 33 200 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026LU 08784133 189.99 SGD
Shipped after 2018-05-28
- 30 - 55 High carbon-chromium bearing steel   1PC 1 6006LU 08759554 6.99 SGD
In stock
- 75 20 115 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015LU 08782155 51.99 SGD
Shipped after 2018-05-28
- 80 22 125 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6016LU 08782444 56.99 SGD
Shipped after 2018-05-29
- 15 9 32 High carbon-chromium bearing steel   1PC 1 6002LU 08757944 4.99 SGD
In stock
- 40 - 68 High carbon-chromium bearing steel   1PC 1 6008LU 08779635 12.99 SGD
Shipped after 2018-05-29
- 45 - 75 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6009LU 08780107 29.99 SGD
Shipped after 2018-05-29
- 70 20 110 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6014LU 08781902 42.99 SGD
Shipped after 2018-05-28
- 95 24 145 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6019LU 08783047 89.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When maintenance of the motorcycle
5
From Japan
On 2017-05-01 19:06:04
I thought that it was a very good product after replacement as it had an immovable bearing.
This review is about item#8759152.
Instead of genuine motorcycle goods
5
From Japan
On 2017-03-31 19:19:26
I can buy it at half price of genuine parts and the quality is trusted brand NTN so do not complain! I do not need genuine (lol)
This review is about item#8756815.
bike
5
From Japan
On 2017-01-20 18:38:28
Since grease is not enclosed, it is good to save washing labor to put in your favorite grease
This review is about item#8759152.
For bike bearings change
4
From Japan
On 2016-08-02 23:32:43
I chose it because it is affordable with the same manufacturer as the original parts of the bike. Especially after the exchange there are no problems and I am satisfied.
This review is about item#08758346.
For motorcycle wheel
5
From Japan
On 2015-12-20 22:40:55
It is possible to purchase it at less than half of genuine parts, and there is no problem at all in function and performance.
This review is about item#08758346.
Bicycle wheel bearings
5
From Japan
On 2014-11-27 09:08:06
We used it for front wheel bearing exchange of CBR 250 RR. I was looking for one side shield type of rubber type. It is easier than ordering at a bike shop in the neighborhood and it is free shipping on over 3000 yen, so I think that it is good when there are other items you want.
This review is about item#08758741.

Related Products