Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 9 30 - - - -   1PC 1 6200LU 08760333 3.99 SGD
In stock
30 - 62 - - - -   1PC 1 6206LU 08764007 7.99 SGD
In stock
35 - 72 - - - -   1PC 1 6207LU 08786233 11.99 SGD
In stock
65 23 120 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213LU 08789724 48.99 SGD
Shipped after 2018-01-26
70 24 125 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214LU 08790074 54.99 SGD
Shipped after 2018-01-26
12 10 32 - - - -   1PC 1 6201LU 08760893 3.99 SGD
In stock
25, 25 15, 15 52, 52 - - - -   1PC 1 6205LU 08763413 6.99 SGD
In stock
65 23 120 0 40000 57500 990 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6213LU 46975346 50.99 SGD
In stock
15 11 35 - - - -   1PC 1 6202LU 08761471 4.99 SGD
In stock
17 12 40 - - - -   1PC 1 6203LU 08762022 4.99 SGD
In stock
20 14 47 - - - -   1PC 1 6204LU 08762704 5.99 SGD
In stock
40 18 80 - - - -   1PC 1 6208LU 08786976 14.99 SGD
In stock
45 19 85 - - - -   1PC 1 6209LU 08787624 26.99 SGD
Shipped after 2018-01-26
50 20 90 - - - -   1PC 1 6210LU 08788272 21.99 SGD
In stock
55 21 100 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211LU 08788735 38.99 SGD
Shipped after 2018-01-26
85 28 150 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217LU 08791115 81.99 SGD
Shipped after 2018-01-26
90 30 160 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218LU 08791422 94.99 SGD
Shipped after 2018-01-26
100 34 180 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220LU 08791815 139.99 SGD
Shipped after 2018-01-26
75 25 130 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215LU 08790415 57.99 SGD
Shipped after 2018-01-26
80 26 140 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216LU 08790817 67.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Used as the front wheel of the original scooter wheel
5
From Japan
On 2017-07-18 09:42:42
Used as the front wheel of the original scooter. One side shielded bearing with the same quality as genuine products is hard to obtain at home centers, and it is handled here only if it is NSK or NTN. It can be said that you ask a specialty shop, but again it is only here if it is degree of maintenance. The price is close to half of genuine. However, you must firmly fill good quality grease.
This review is about item#08760333.
Replacement of single wheel front wheel bearings.
5
From Japan
On 2017-06-13 17:04:14
Replacement of single wheel front wheel bearings. Besides replacing tires, bearing exchange is so cheap, cheap enough to worry, rolling resistance is quiet, satisfied.
This review is about item#08760893.
Maintenance of agricultural machinery
4
From Japan
On 2017-04-16 11:12:15
Because I am an amateur, I ordered without understanding well. It was better to have a comment so that the difference between LU (one side seal) and LLU (both side seal) is easy to understand.
This review is about item#8762022.
bike
5
From Japan
On 2017-01-20 18:38:47
Since grease is not enclosed, it is good to save washing labor to put in your favorite grease
This review is about item#8762704.
It is used for motorcycle engine.
5
From Japan
On 2016-12-14 14:01:57
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#8760893.
As a bike front bearing
5
From Japan
On 2016-08-26 17:46:18
I can use it quite normally. It is saved for cheaper than purchase for bike. It is self-responsibility to the last ^ ^
This review is about item#8762022.
Used for hub bearing of front tire of scooter
5
From Japan
On 2016-08-12 21:41:51
It is natural but there is no problem at all. I will also purchase it next time.
This review is about item#8760893.
For use on a motorcycle
3
From Japan
On 2016-08-02 23:35:10
It is equivalent to genuine products and can be used without problems. It is cheap and good product.
This review is about item#08762022.
Used for CBR 150 wheel bearings.
5
From Japan
On 2016-01-26 19:12:52
Used for CBR 150 wheel bearings. I have been used a lot by my bike of the past. Because the seal part can be taken easily, it is sometimes used as a one side seal specification.
This review is about item#08760893.
Bike · Address V 125
5
From Japan
On 2016-01-15 09:32:46
I am satisfied because the price is affordable with the maker items.
This review is about item#08760333.

Related Products