Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MHG-075 Replacement Grinding Wheel

5.00 (3)
Abrasive Grain
WA material
Outer Diameter (phi mm)
75
Maximum Peripheral Velocity (m/min)
2600
Maximum Rotation Speed (min-1[r. p.m])
11000
Hole Diameter (phi mm)
10
Thickness (mm)
20
Grain Size
#100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 50097 09297023 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When metal is minutely scraped
5
From Japan
On 2015-11-28 17:03:56
It is very handy when cutting metal (screw etc.) for a moment.
This review is about item#09297023.
Grinding wheel of polishing machine
5
From Japan
On 2015-05-14 15:04:19
It is easy to use and readily available, very helpful.
This review is about item#09297023.
Easy metal processing, Bali leaves etc.
5
From Japan
On 2014-12-18 05:15:24
Because it is mainly used for processing metal rods etc., it wears to a concave shape, so it is appreciated that you can purchase at this price. Exchange is also easy and I would like to purchase again. I would appreciate having a more detailed replacement wheel.
This review is about item#09297023.

Related Products