Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Wash Bottle Service Pack

4.50 (2)
Material (Nozzle)
HDPE
Materials (cap)
HDPE
1 Scale (mL)
20
Material (Body)
LDPE
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39.5(+/-0.5)x85.0(+/-3.0)x223.0(+/-3.0) Yes 1000 The tip of the nozzle / blue 1Bag(5PC) 1 1000mL 09297382 40.99 SGD
In stock
39.5(+/-0.5)x85.0(+/-3.0)x223.0(+/-3.0) Yes 1000 The tip of the nozzle / red 1Bag(5PC) 1 1000mL 09297391 40.99 SGD
In stock
39.5(+/-0.5)x75.0(+/-3.0)x162.0 (+/-3.0) Available 500 Tip nozzle/blue 1Bag(5PC) 1 500mL 09297364 32.99 SGD
In stock
39.5(+/-0.5)x75.0(+/-3.0)x162.0 (+/-3.0) Available 500 Tip nozzle/ red 1Bag(5PC) 1 500mL 09297373 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning parts
4
From Japan
On 2016-05-09 18:22:07
The weight inside was out of use as soon as it was filled with white gasoline, but it was convenient within the assumption
This review is about item#09297391.
Washing
5
From Japan
On 2008-04-11 18:30:35
Although the unit cost per piece is high, it was a neck, but it turned out that the bellows bent and sucked up the liquid was more pleasant than I thought.

Related Products