Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bore Diameter (phi mm) Overall Height (mm) Inner Diameter (phi mm) x Overall Height (mm) Scale 1 Scale (mL) Capacity (mL) Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Overall Height (mm) Inner Diameter (phi mm) x Overall Height (mm) Scale 1 Scale (mL) Capacity (mL) Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 72 54x72 Yes 10 100 47 1PC 1 1665 58438703 0.99 SGD
Shipped after 2018-01-22
73 84 73x84 Yes 50 200 63 1PC 1 1666 58438712 0.99 SGD
Shipped after 2018-01-22
142 197 142x197 Yes 500 2000 118 1PC 1 1840 58438755 5.99 SGD
Shipped after 2018-01-22
99 121 99x121 Yes 50 500 83 1PC 1 1668 58438737 1.99 SGD
Shipped after 2018-01-22
122 145 122x145 Yes 100 1000 104 1PC 1 1669 58438746 2.99 SGD
Shipped after 2018-01-22
84 99 84x99 Yes 50 300 67 1PC 1 1667 58438721 1.99 SGD
Shipped after 2018-01-22
142 197 142x197 Yes 500 2000 118 1Case(100PC) 1 1840 09297504 289.99 SGD
Shipped after 2018-01-22
- - 54x72 Available 10 100 - 1Case(1000PC) 1 1665 09297452 189.99 SGD
Shipped after 2018-01-22
- - 73x84 Available 50 200 - 1Case(1000PC) 1 1666 09297461 389.99 SGD
Shipped after 2018-01-22
- - 84x99 Available 50 300 - 1Case(500PC) 1 1667 09297477 299.99 SGD
Shipped after 2018-01-22
- - 99x121 Available 50 500 - 1Case(250PC) 1 1668 09297486 179.99 SGD
Shipped after 2018-01-22
- - 122x145 Available 100 1000 - 1Case(100PC) 1 1669 09297495 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Agitation of silicone rubber
5
From Japan
On 2017-12-19 10:13:17
I think that it is easy to peel off after curing, and easy to use.
This review is about item#58438737.
When painting work
5
From Japan
On 2017-05-20 14:48:55
The material is soft, it is very good because it does not hurt even when folded when pouring it. I am saved because the size is abundant and cheap.
This review is about item#58438712.
As an orchid bowl
5
From Japan
On 2017-03-04 14:40:00
It was a thing as expected. Since semi-transparent pots are not sold anywhere, they are purchased as substitutes. Free shipping fee was also deciding at over 3000 yen. The material is soft but has elasticity and is not fluent, it's more user-friendly than ordinary polypot. It is also attractive to have the size.
This review is about item#58438746.
When weighing cooking ingredients
5
From Japan
On 2017-02-14 21:44:23
Because it is inexpensive, we have several items, and we use it very conveniently for weighing materials during cooking and confectionery making. Because the shape changes softly, the method of utilization also expands.
This review is about item#58438746.
I use it for light division of curing agent in painting work
5
From Japan
On 2016-12-27 23:37:57
Because it is inexpensive, I think that it is disposable and excellent in cost performance. It is also good to purchase the necessary number in 1 piece unit!
This review is about item#58438703.
When injecting resin material
4
From Japan
On 2016-06-24 15:56:20
Very easy to use, I purchase on an ongoing basis.
This review is about item#09297495.
Experiment
5
From Japan
On 2015-12-07 14:51:23
It is heat resistant at 120 ° C, but it broke only after 3 or 4 repetitions.
This review is about item#58438703.
Painting container
4
From Japan
On 2015-08-31 09:50:35
I always used what I got with paint for paint but I bought it for the first time when I know recently that something like this is on sale. I can choose the size and the price is reasonable so I'd like to continue purchasing it from here on.
This review is about item#58438703.
Container for checking accuracy of paint toning in minimum unit
4
From Japan
On 2015-08-12 16:03:55
We are paint toning. In order to improve the accuracy of the product put in a large container we use it for testing first in small containers.
This review is about item#09297477.

Related Products