Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) 1 Scale (mL) Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Scale Overall Height (mm) Capacity (mL) 1 Scale (mL) Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 Yes 164 500 20 23   1Case(100PC) 1 500mL 09298423 309.99 SGD
In stock
95 Yes 198 1000 50 32 *[No return] You cannot return this product. For details, see FAQ. 1Case(50PC) 1 1L 09298432 209.99 SGD
Shipped after 2018-01-24
48 Yes 98 100 - 22   1Case(200PC) 1 100mL 09298405 269.99 SGD
In stock
33 None 66 30 - -   1Case(400PC) 1 30mL 09298387 319.99 SGD
In stock
39 None 77 50 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(400PC) 1 50mL 09298396 549.99 SGD
Shipped after 2018-01-25
63 Yes 127 250 25 22 *[No return] You cannot return this product. For details, see FAQ. 1Case(100PC) 1 250mL 09298414 179.99 SGD
Shipped after 2018-01-25
121 Yes 248 2000 100 41 *[No return] You cannot return this product. For details, see FAQ. 1Case(30PC) 1 2L 09298441 249.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For sample of product (chemical)
5
From Japan
On 2015-10-18 16:41:46
Although it is a packing-less type cap, it is better not to skip screws even if applying torque, because the screws are solid, they are highly sealed. Since it is a PP material, it has high gas barrier properties and chemical resistance, so it is an indispensable product for us. However, since there are many burrs and scratches in the container, it is somewhat inferior in appearance, so it is impossible to use it for products. Although I have bought 200 bottles, it takes time to deliver because it is "5 days delivery".
This review is about item#09298405.

Related Products