Buy more than* S$200* and get FREE SHIPPING

Double-Sided Tape For General Use

4.47 (210)
Caution
Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin, Sufficient adhesion cannot be obtained if the tape surface is dirty, So please start pasting after removing the dirt , dust , moisture , oil etc from the surface . To obtain sufficient adhesion , please press it well after taping Dependin
Purpose
For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography, For fixing nameplate and description plate Adhesive for wallpaper and veneer. Bonding for metals , wood , bookbinding and photography
Adhesive
Synthetic-resin adhesive
Tape Thickness (mm)
0.1
Tape Length (m)
20
Base Material
Non-woven fabric
Operating Temperature Range (deg C)
0-40
...see all>
Product Options
ADD TO CART
Color Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White color Stainless 11.0 (ABS)8.96 5 1Pack(2Roll) 1 - 11073693 1.99 SGD
In stock
White (Stainless) 11.0 (ABS)8.96 10 1Roll 1 - 09357853 1.99 SGD
In stock
White color Stainless 11.0 (ABS)8.96 15 1Roll 1 - 11073702 2.99 SGD
In stock
White Stainless 11.0 (ABS)8.96 20 1Roll 1 - 09357862 2.99 SGD
In stock
White Stainless 11.0 (ABS)8.96 25 1Roll 1 - 34908011 3.99 SGD
In stock
White (Stainless) 11.0 (ABS)8.96 30 1Roll 1 - 34908027 4.99 SGD
In stock
White Stainless 11.0 (ABS)8.96 50 1Roll 1 - 09357871 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 146
4 star 36
3 star 17
2 star 2
1 star 9
Review Rating: 4.47
210 Customer Reviews
The reviews are automatic translation.
Grip lining
5
From Japan
On 2018-04-11 10:33:06
Cospa and stickiness were also very satisfied. I guarantee to purchase protected guys with ease as well
This review is about item#09357862.
When painting work
5
From Japan
On 2018-04-04 15:41:30
I offer cheaper than others, I always find it useful.
This review is about item#9357871.
Office work
5
From Japan
On 2018-03-24 09:12:39
We are satisfied because the price is also cheap and the goods do not have any problem.
This review is about item#9357853.
Office work
4
From Japan
On 2018-03-12 13:09:04
You can use it without any problem. I think that it will be a little cheaper as it sells even 100.
This review is about item#9357853.
Aluminum material for bonding
5
From Japan
On 2018-03-07 14:52:51
I bought a 5 mm width. I do not know if it is thin, but the adhesive strength was not good.
This review is about item#11073693.
Daily pasting work
5
From Japan
On 2018-02-24 16:46:21
The product is without complaint. Just a shipping fee. Product 150 yen + shipping fee 540 yen Is not it possible to make postage cheap postal mail?
This review is about item#9357862.
When pasting paper
3
From Japan
On 2018-02-19 08:19:01
Anyway I thought that the price was cheap and I searched. Oh well.
This review is about item#34908011.
5mm width is the best of COSPA!
5
From Japan
On 2018-02-15 19:08:19
I am buying a 10 mm wide set at the home center, but because there are not quite a few 5 mm objects, this is convenient. Next time we will also purchase!
This review is about item#11073693.
Fixed works
5
From Japan
On 2018-02-09 22:20:46
The peeling tape is easy to peel off and work proceeds smoothly.
This review is about item#9357853.
Familiar work
5
From Japan
On 2018-02-07 00:11:41
I bought one for the trial, and it was not inferior to anything on the manufacturer brand, so I bought it with increasing width and number this time.
This review is about item#09357853.

Related Products