The reviews are automatic translation.
Floor cushion Floor paste
From Japan
On 2018-04-04 15:17:53
I bought it for pasting the cushion floor to the tatami room. Since I use the amount surprisingly I bought Ripi. It was good that there was more adhesion than thick double-sided tape purchased at home center
Post
From Japan
On 2018-03-28 17:13:35
Put it on the bulletin board outside the factory. Adhesion is exceptionally good
Temporary fixation before screwing
From Japan
On 2018-03-19 08:02:37
If you use it when screwing it, it is convenient as work efficiency increases.
For strongly attaching the suber to the feet for easy movement such as a chair, a table, etc.
From Japan
On 2018-03-15 20:48:08
Moving to an elderly chair, table and so on attaching a very large suber has poor adhesion. The adhesion power of a man's monotaro is helped without coming off by adding a strong double-faced tape.
DIY
From Japan
On 2018-03-05 15:59:32
It can be used for various applications that do not attach with peelable type double-sided tape, such as rough surface.
Fixing the bottom of the product
From Japan
On 2018-02-11 03:00:26
Since adhesion is strong, there is no worry of peeling off, it can be attached to the bottom of products with height and withstood transportation.
I am happy that there are width variations (1 cm, 0.5 cm, etc.). Also, if it is transparent it seems that more uses will be added.
Slip of carpet
From Japan
On 2017-12-22 20:41:04
Carpet turns up and slips often when drying in winter.
As the elderly people are particularly dangerous, they stabilized the corners with this thick tape.
Used for tile carpets while repairing the floor! !
From Japan
On 2017-12-20 01:42:59
Because it was cheap, I purchased it collectively. The impression used is "very good ◎" compatibility with tile carpet seems to be very good.
When I was searching for double-sided tape I always used, my eyes stopped at "Aya Tataru Product". I usually use a 5 cm width, but it was a correct answer if I thought that "I do not need 5 cm! It looks like something good!".
DIY
From Japan
On 2017-12-18 15:38:54
Used to paste rubber for vibration prevention on horse's feet. I am sticking to cooperation.
For interior use, behind the handmade cloth pleasure, used to paste old japan bread durable object.
From Japan
On 2017-11-30 18:03:39
By using this tape, by putting flexibility and durable J bread dough, the cloth pleasure that had not been held for six months has been changing for a year or more and fundamentally changed. However, in proportion to durability, the dirt gets dirty, and every time you wash it you must change the tape.