Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H Dimensions A Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H Dimensions A Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 45 Antique-like self-closing hinge Steel / Antique Copper 1Bag(2PC) 1 TW-204 09308625 3.99 SGD
In stock
88 45 Antique-like hinge Steel / black baked finish 1Bag(2PC) 1 TW-262 09308765 5.99 SGD
In stock
70 45 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-255 09308713 5.99 SGD
Shipped after 2018-04-26
70 56 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-257 09308731 4.99 SGD
Shipped after 2018-04-26
82 168 Antique tone hinge Steel / Antique Copper 1Bag(2PC) 1 TW-203 09308616 9.99 SGD
Shipped after 2018-04-23
82 168 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-253 09308695 8.99 SGD
Shipped after 2018-04-26
88 38 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-250 09308661 4.99 SGD
Shipped after 2018-04-26
70 56 Antique tone hinge Steel / Black baking finish 1Bag(2PC) 1 TW-267 09308817 4.99 SGD
Shipped after 2018-04-23
88 38 Antique tone hinge Steel / Antique Copper 1Bag(2PC) 1 TW-200 09308582 5.99 SGD
Shipped after 2018-04-23
88 38 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-251 09308677 4.99 SGD
Shipped after 2018-04-23
88 45 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-252 09308686 6.99 SGD
Shipped after 2018-04-26
76 41 Antique tone hinge Steel / antique brass 1Bag(2PC) 1 TW-256 09308722 5.99 SGD
Shipped after 2018-04-23
70 56 Antique tone self-closing hinges Steel / Antique Copper 1Bag(2PC) 1 TW-207 09308652 4.99 SGD
Shipped after 2018-04-23
88 45 Antique tone hinge Steel / Antique Copper 1Bag(2PC) 1 TW-202 09308607 6.99 SGD
Shipped after 2018-04-23
70 45 Antique tone self-closing hinges Steel / Black baking finish 1Bag(2PC) 1 TW-264 09308783 3.99 SGD
In stock
70 45 Antique tone hinge Steel / Black baking finish 1Bag(2PC) 1 TW-265 09308792 3.99 SGD
Shipped after 2018-04-23
76 41 Antique tone hinge Steel / Antique Copper 1Bag(2PC) 1 TW-206 09308643 7.99 SGD
Shipped after 2018-04-23
88 38 Antique tone hinge Steel / Antique Copper 1Bag(2PC) 1 TW-201 09308591 5.99 SGD
In stock
70 45 Antique style hinges Steel/Antique Copper 1Bag(2PC) 1 TW-205 09308634 2.99 SGD
In stock
88 38 Antique style hinges Steel / baked black paint 1Bag(2PC) 1 TW-260 09308747 4.99 SGD
In stock
88 38 Antique style hinges Steel / baked black paint 1Bag(2PC) 1 TW-261 09308756 3.99 SGD
In stock
82 168 Antique style hinges Steel / baked black paint 1Bag(2PC) 1 TW-263 09308774 8.99 SGD
In stock
76 41 Self-closing hinges antique style Steel / baked black paint 1Bag(2PC) 1 TW-266 09308801 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Wooden window of warehouse
3
From Japan
On 2017-10-04 18:44:30
I did not have screws, so I resend it. However, I would like to make it easier to understand by using highlighted letters, etc. for documents that send back unscrewed ones at that time. The following sentences may not be seen.
This review is about item#9308747.
Woodworking
5
From Japan
On 2016-11-16 11:48:04
It was goods in accordance with the image in antique style. You can use it without problems as hinge. Since the attached screws attached are long, I think that it is good to have a description of the size of the screw.
This review is about item#9308747.
Woodworking
5
From Japan
On 2016-03-26 21:36:57
It is a very convenient hinge to finish antique tones. It is a satisfactory repeat confirmed commodity at the price.
This review is about item#09308695.
I am allowed to use it for the door of handmade furniture that I made.
5
From Japan
On 2016-02-24 17:23:50
I often use TW - 264. Although it is an antique style, I do not need catch and I like the color.
This review is about item#09308783.
Door hinge
1
From Japan
On 2015-12-28 16:06:46
Although I bought about 10 at a time, 1 or 2 of them are defective (some metal of the screw is clogged in the middle of the screw and can not be tightened with a screwdriver), it is disposal without being able to use it. Before this, there was no screw bag and asked for a replacement. Screw thread defect is frequent so we are not informed.
This review is about item#09308625.
It is attached to handmade furniture.
5
From Japan
On 2014-04-18 15:05:06
Prices and products themselves are perfect, but I would be pleased if there is a brief explanation of how to install them.
This review is about item#09308625.
Woodworking
3
From Japan
On 2013-02-25 20:55:16
There is a self-close in the list display, but it is not self-closed as you can guess from the photo. For your reference
This review is about item#09308801.

Related Products