Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Finishing Material Purpose Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Finishing Material Purpose Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Steel / baking Hinge 76 1Bag(2PC) 1 BH-455 09308512 4.99 SGD
In stock
Black Steel / baking Hinge 64 1Bag(2PC) 1 BH-454 09308503 6.99 SGD
In stock
Silver Steel / baking Hinge 76 1Bag(2PC) 1 BH-452 09308485 4.99 SGD
In stock
Silver Steel / baking Hinge 64 1Bag(2PC) 1 BH-451 09308476 3.99 SGD
In stock
Cros Steel / Baked Hinge 51 1Bag(2PC) 1 BH-453 09308494 2.99 SGD
In stock
Silver Steel / Baked - 51 1Bag(2PC) 1 BH-450 09308467 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shelf with door DIY
5
From Japan
On 2018-05-29 13:56:55
When doing DIY of a shelf with a width of 1200 × depth 450 × height 700, to open the door to open the door to the front, since there is only 650 mm in front of the door and the door can not be perfectly opened with a single board, the door is halved It has a foldable structure. At that time, I cut the door in half and used this flash hinge for that part, but it looks inconspicuous and it is very beautiful.
This review is about item#9308494.
Used as a door for homemade furniture
5
From Japan
On 2018-05-15 21:57:07
When installing, a place where you do not have to make engravings is very convenient. Since the gap is about 1 mm, the finish is very beautiful!
This review is about item#9308494.

Related Products