Buy more than* S$200* and get FREE SHIPPING

Straight latch

5.00 (3)
Material (Body)
Iron
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium 1PC 1 VC-040 09302291 4.80 SGD
Shipped after 2017-02-27
Large 1PC 1 VC-041 09302307 6.44 SGD
In stock
Oversize 1PC 1 VC-042 09302316 9.53 SGD
Shipped after 2017-02-27
Small 1PC 1 VC-039 09302282 3.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Earthquake countermeasures
5
From Japan
On 2016-08-15 16:21:09
Both hinged door of mizuya is, was not open at the time of the earthquake.
This review is about item#9302282.
Car of the glow box was diverted because not close.
5
From Japan
On 2016-03-25 18:24:46
We are very satisfied. Also willing to do his wife.
This review is about item#09302282.
It is the key of the box of the medium-sized
5
From Japan
On 2015-10-13 16:56:34
Many times from a few years ago I have been purchased. Although small ones There are many in the home improvement It was very helpful because the big thing is not found in the vicinity. I think the better the color is also some things a little more thin.
This review is about item#09302316.

Related Products