Buy more than* S$200* and get FREE SHIPPING

Bag Sealer Tapee Type

4.56 (9)
Deployment Force (N/10mm)
2.3
Tensile Strength (N/10mm)
82.4
Adhesive Power (N/10mm)
2.5
Tape Thickness (mm)
0.068
Extensibility (%)
70
Tape Length (m)
50
Tape Width (mm)
9
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Board Thickness (mm) Deploying Force (g/10 mm) Tuck (ball No.) 2015 Trusco Published Pages Adhesion (g/10mm) Length (m) Tensile Strength (kg/10mm) Weight (g) Adhesive Thickness (mm) Base Material Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Board Thickness (mm) Deploying Force (g/10 mm) Tuck (ball No.) 2015 Trusco Published Pages Adhesion (g/10mm) Length (m) Tensile Strength (kg/10mm) Weight (g) Adhesive Thickness (mm) Base Material Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
471-1742 - - - 3 0686 - 50 - 35 - 0.068 - 9 - 1roll 1 V801A01 16447612 -
Discontinued
[x]
471-6850 - - - 3 0686 - 50 - 35 - 0.068 - 9 - 1roll 1 V801Y01 16447646 -
Discontinued
[x]
471-1751 - - - 3 0686 - 50 - 35 - 0.068 - 9 - 1roll 1 V801M01 16447628 -
Discontinued
[x]
471-1769 - - - 3 0686 - 50 - 35 - 0.068 - 9 - 1roll 1 V801R01 16447637 -
Discontinued
[x]
- 0.050 234 17 - 255 - 8.41 - Rubber based adhesive - Special PP film - Red 1Box(20Roll) 1 - 09533973 -
Discontinued
[x]
- 0.050 234 17 - 255 - 8.41 - Rubber based adhesive - Special PP film - Yellow 1Box(20Roll) 1 - 09533982 -
Discontinued
[x]
- 0.050 234 17 - 255 - 8.41 - Rubber based adhesive - Special PP film - Green 1Box(20Roll) 1 - 09533991 -
Discontinued
[x]
- 0.050 234 17 - 255 - 8.41 - Rubber based adhesive - Special PP film - Blue 1Box(20Roll) 1 - 09534007 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Product packaging
5
From Japan
On 2018-04-23 17:32:54
Since it is a manufacturer that has been using for many years, it is reliable and its price is reasonably low.
This review is about item#9534007.
Since it can be used for various kinds, I bought it.
5
From Japan
On 2017-02-07 18:32:03
My hobby is using audio, cameras, household carpenters, variously and conveniently. To bundle wires, electric cords, PC wiring, household appliances around outlets, usability is the best.
This review is about item#16447612.
Packing of vegetables
5
From Japan
On 2016-12-02 10:54:13
The unit cost of 20 bottles will be useful cheaply with 50 m volume. It is great to buy it separately because it is expensive. Farmers and dealers who use them in large quantities will be saved.
This review is about item#9533982.
Vegetable back sealing
5
From Japan
On 2016-07-04 11:56:01
If the price is also cheap and 20 volumes, it will be convenient at 2290 yen and a unit price of 115 yen. It can be used for ordinary backsealer machines. No problem. It is good that it is 50 mm roll.
This review is about item#09533982.
Stuffed vegetables pack
5
From Japan
On 2015-11-26 18:30:20
I want something about 10 each color. One case It may not be available in the same color.
This review is about item#09533991.
Packing goods
5
From Japan
On 2015-08-09 18:35:29
I have used it.
This review is about item#09533991.
Close mouth of food packaging material
5
From Japan
On 2011-07-13 10:44:18
Especially it can be used without problems
This review is about item#09533982.
Packing operation of frozen food etc.
3
From Japan
On 2008-05-03 13:14:34
And I'm sorry many times. If you check well, your company was selling 200 cases of 1 case (20 volumes x 10 small boxes). We bought 20 volumes (1 small box) from other companies. There was also a slight difference between the price of case selling and the price of small box selling (same type of Sekisui Chemical Industry). So, please consider again selling in 20 volumes and catalog publication · handling other manufacturers · price · shipping conditions etc. I am sorry for any complaints. I thought that many people with this kind of feeling would be written so much.
Frozen foods etc. We use it for packing moisture items.
3
From Japan
On 2008-05-03 12:26:47
Currently, we purchase the Nichiban products (9 mm x 50. each color) from other companies. However today I learned that your company deals with the net. Since I feel that there are people who do not understand like me in the future, I would like you to put it in the catalog if possible. Again we would like further consideration of handling manufacturers · prices · shipping relationships. (Personally, I want you to handle each color of Nichiban 9 mm x 50)

Related Products