Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 Mounting screw with 1Bag(2PC) 1 VE-064 09303673 22.99 SGD
Shipped after 2018-01-23
64 Mounting screw with 1Bag(2PC) 1 VE-063 09303664 14.99 SGD
Shipped after 2018-01-23
51 Mounting screw with 1Bag(2PC) 1 VE-062 09303655 6.99 SGD
Shipped after 2018-01-22
32 Mounting screw with 1Bag(2PC) 1 VE-060 09303637 4.99 SGD
Shipped after 2018-01-22
25 With mounting screws 1Bag(2PC) 1 VE-059 09303621 3.99 SGD
Shipped after 2018-01-22
38 With mounting screws 1Bag(2PC) 1 VE-061 09303646 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Openable and closable sign plate
3
From Japan
On 2017-05-09 15:56:56
Despite the sudden order, it arrived soon and it was saved.
This review is about item#9303646.
For small box door
5
From Japan
On 2016-06-01 22:50:12
I felt that there was more board thickness than I expected and it was strong in strength. I'm glad.
This review is about item#09303637.
For folding screen hinge replacement
5
From Japan
On 2016-02-29 21:20:27
Since the hinge (black dyed iron) of the girl folding screen of a hina doll shaped in about 30 years rusted and broke, I made it of brass. It was a bit smaller than 4 mm and the screw became a brass nail, so I was worried whether it could be replaced well, but it was beautifully finished. Nails also seemed to be problematic in strength as it was longer than the iron screws that were used before. It is a golden color in the gold folding screen, which is more matched than before. The number was 4 pieces and it was exhausted without waste with 2 sets.
This review is about item#09303621.
Scallop of a screen used for Tin Paint's Hina doll.
4
From Japan
On 2013-04-27 04:45:51
If you prepare about two types of mounting screw lengths, it will be easier to install on a thin plate.
This review is about item#09303637.

Related Products