Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drawer Handle

5.00 (1)
Purpose
Handle for chest
Compatible Door Thickness (mm)
2014/05/20
Finishing
Antique plating
Material
(Body, seat, cotter pin) Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VG-064 09304696 8.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of an old tung chest of drawers
5
From Japan
On 2014-03-31 17:57:35
Some of the handles of the paulownia ware of the mother's wedding utensils were missing and replaced by a string, but because it looks bad it seems that Monotaro says that it is in somewhat, as a result of searching for something similar in size and design had. It is solidly made, even if it mixes with the old, I am satisfied without much sense of incongruity. If possible, if price is cheaper a bit, we could exchange all, but it is a bit disappointing.
This review is about item#09304696.

Related Products