Buy more than* S$200* and get FREE SHIPPING

Small Protective Glasses 1 Eye Type

4.00 (1)
Weight (g)
40
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Dimensions (Width W x Height H x Depth D) (mm) Standard Material (lens) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Dimensions (Width W x Height H x Depth D) (mm) Standard Material (lens) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
788-6900 - 147x60x155 JIS T8147 - - 1pc 1 No.340 PET-AF 75899074 19.99 SGD
In stock
337-0763 JIS standard product. - - Petroid lenses (polycarbonate) W147xH60xD155 (mm) 1PC 1 No.340(PET) 09300042 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During cutting work
4
From Japan
On 2017-03-28 11:18:59
There was a small male employee outside the standard, sputtering seemed to enter from the gap in ordinary protective glasses, but many injuries were saved with this product.
This review is about item#9300042.

Related Products