Buy more than* S$200* and get FREE SHIPPING

Wooden Knob

5.00 (2)
Material
Natural wood
...see all
Product Options
ADD TO CART
Purpose Overall Width (mm) Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Overall Width (mm) Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 Cloth Knob 1PC 1 TW-301 09310822 2.75 SGD
In stock
Knob 37 Cloth - 1PC 1 TW-304 09310856 2.72 SGD
Shipped after 2017-03-31
Knob 20 Cloth - 1PC 1 TW-305 09310865 2.16 SGD
Shipped after 2017-03-31
- 38 Fabric Knob 1PC 1 TW-302 09310831 2.45 SGD
In stock
- 28 Fabric Knob 1PC 1 TW-303 09310847 2.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2015-06-17 16:24:52
Design at an affordable price is good. Easy to install.
This review is about item#09310847.
As a handle of furniture
5
From Japan
On 2014-01-30 13:48:18
Because the unpainted, that you can color the color preference is I think very good.
This review is about item#09310847.

Related Products